MI-T-M GH-4004-0MAH Gas Pressure Washer 20hp 4000psi 4gpm | AB3HAW 1TDK1

MI-T-M GH-4004-0MAH Gas Pressure Washer 20hp 4000psi 4gpm

Item: AB3HAW Model: GH-4004-0MAHCross Ref: 1TDK1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10,262.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSkid Mounted Pressure Washer
Burner FuelDiesel , Diesel, Kerosene
Detergent Injection SystemYes
Duty RatingHeavy Duty
Engine BrandHonda , Honda V-Twin OHV
Engine Size688 cc
Flow Rate4 GPM
Fuel TypeGas
Height45"
Hose Dimensions3/8" x 50 ft.
Length50"
Net Weight750 lbs.
Operating Pressure4000 psi
Piston MaterialSolid Ceramic
Pressure Washer Duty RatingHeavy Duty
Pressure Washer StyleSkid Mount
Pump DriveBelt
Pump TypeCrankshaft
Starter TypeElectric
Water Output Temp.200°F
Water TypeHot
Width34"
Engine Cycle4-Cycle
Engine Displacement688 cc
Estimated Pump Life250 hrs.
Frame MaterialSteel
Fuel Tank Capacity10 gal.
Horsepower20 hp
Hose Diameter3/8"
Hose Length50 ft.
Includes(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Max Operating Pressure4000 psi
Overall Height45"
Overall Length50"
Overall Width34"
Power SourceGas Powered
Product TypePressure Washer
StyleSkid Mount
Tool Weight750 lbs.
Usable Hours Per Week20 hrs.
Water Output Temperature - Maximum200°F
Weight750 lbs.

Shipping Info:

Ship weight (kg) 371.25
Ship height (cm)151.13
Ship length (cm)146.05
Ship width (cm)90.17
HS code8424890000
Country of OriginUS

Product Details:

    • Pump Drive (Belt)

Product Variants

ProductModelFlow RateBurner FuelFuel TypeNet WeightWater TypeDuty RatingOperating PressurePump TypePrice
MI-T-M GH-4005-0MDK Pressure Washer 15.5hp 4000psi 4.5gpm | AB3HAY 1TDK3 GH-4005-0MDK4.5 GPMDieselDiesel836 lbs.HotHeavy Duty4000 psiCrankshaft€21,787.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M GH-4004-0MAH Gas Pressure Washer 20hp 4000psi 4gpm
€10,262.81 /unit