KERN AND SOHN 347-055 Test Weight, 27 x 5.2mm Cylinder Dimension, 20g Nominal Value | CJ7AAR

KERN AND SOHN 347-055 Test Weight, 27 x 5.2mm Cylinder Dimension, 20g Nominal Value

Item: CJ7AAR Model: 347-055
In Stock

Get it by Tuesday, Jun 17

€32.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Weight
Cylinder Dimension27 mm x 5.2 mm
Nominal Value20g
Oiml ClassM1
Tolerance2.5 mg

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)0.52
Ship length (cm)2.7
Ship width (cm)2.7
Country of OriginDE

Product Variants

ProductModelToleranceCylinder DimensionPrice
KERN AND SOHN 347-01 M1, 1g, Test Weight | CE8GBY 347-011 mg6 mm x 6 mm€7.69
KERN AND SOHN 347-02 M1, 2g, Test Weight | CE8GBZ 347-021.2 mg6 mm x 11 mm€8.06
KERN AND SOHN 347-03 M1, 5g, Test Weight | CE8GCB 347-031.6 mg8 mm x 16.5 mm€8.15
KERN AND SOHN 347-04 M1, 10g, Test Weight | CE8GCD 347-042 mg10 mm x 19 mm€8.79
KERN AND SOHN 347-05 M1, 20g, Test Weight | CE8GCF 347-052.5 mg13 mm x 23.5 mm€13.74
KERN AND SOHN 347-06 M1, 50g, Test Weight | CE8GCJ 347-063 mg18 mm x 29.5 mm€14.65
KERN AND SOHN 347-07 M1, 100g, Test Weight | CE8GCL 347-075 mg22 mm x 39 mm€17.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 347-055 Test Weight, 27 x 5.2mm Cylinder Dimension, 20g Nominal Value
€32.06 /unit