KERN AND SOHN 333-074 F2, 1mg to 2kg, Set Of Weights | CE8FRY

KERN AND SOHN 333-074 Weight Set, 1mg And 2Kg, Fine Turned Stainless Steel

Item: CE8FRY Model: 333-074
In Stock

Get it by Tuesday, Jun 17

€943.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeight Set
Nominal Value1 mg, 2 Kg
Oiml ClassF2

Shipping Info:

Ship weight (kg) 7.69
Ship height (cm)18
Ship length (cm)32
Ship width (cm)35
Country of OriginDE

Product Variants

ProductModelMPNPrice
KERN AND SOHN 333-02 F2, 1mg to 50g, Set Of Weights | CE8FRF 333-02333-02€375.53
KERN AND SOHN 333-024 F2, 1mg to 50g, Set Of Weights | CE8FRG 333-024333-024€357.21
KERN AND SOHN 333-026 F2, 1mg to 50g, Set Of Weights | CE8FRH 333-026333-026€375.53
KERN AND SOHN 333-03 F2, 1mg to 100g, Set Of Weights | CE8FRJ 333-03333-03€416.74
KERN AND SOHN 333-034 F2, 1mg to 100g, Set Of Weights | CE8FRK 333-034333-034€398.42
KERN AND SOHN 333-036 F2, 1mg to 100g, Set Of Weights | CE8FRL 333-036333-036€412.16
KERN AND SOHN 333-04 F2, 1mg to 200g, Set Of Weights | CE8FRM 333-04333-04€476.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 333-074 Weight Set, 1mg And 2Kg, Fine Turned Stainless Steel
€943.40 /unit