KERN AND SOHN 317-020-400 Plastic Case | CE8FGD

KERN AND SOHN 317-020-400 Plastic Weight Case, Button/Compact Weight, 1 To 2g

Item: CE8FGD Model: 317-020-400
In Stock

Get it by Monday, Jun 16

€4.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCase
Nominal Value1g to 2g

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)5.1
Ship length (cm)2.4
Ship width (cm)2.4
Country of OriginDE

Product Variants

ProductModelNominal ValuePrice
KERN AND SOHN 317-030-400 Plastic Case | CE8FGH 317-030-4005g€4.40
KERN AND SOHN 317-040-400 Plastic Case | CE8FGM 317-040-40010g€4.40
KERN AND SOHN 317-050-400 Plastic Case | CE8FGR 317-050-40020g€4.40
KERN AND SOHN 317-060-400 Plastic Case | CE8FGW 317-060-40050g€5.59
KERN AND SOHN 317-070-400 Plastic Case | CE8FHA 317-070-400100g€7.33
KERN AND SOHN 317-080-400 Plastic Case | CE8FHE 317-080-400200g€7.05
KERN AND SOHN 317-090-400 Plastic Case | CE8FHJ 317-090-400500g€7.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN 317-020-400 Plastic Weight Case, Button/Compact Weight, 1 To 2g
€4.40 /unit