Flat Shipping

Flat Shipping at €24.99 + VAT

KERICK VALVE M3P2 Float Valve And Float With Fixed Arm | AD7CYJ 4DMD5

KERICK VALVE M3P2 Float Valve And Float With Fixed Arm

Item: AD7CYJ Model: M3P2Cross Ref: 4DMD5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Valve and Float with Fixed Arm
Connection TypeMNPT
Float MaterialPolyethylene
Max. Pressure100 psi
Size3/8"
Valve Flow - Flow (1)1.3 GPM
Valve Flow - Flow (2)1.6 GPM
Valve Flow - Pressure (1)40
Valve MaterialPVC
Arm AdjustabilityFixed
Body MaterialPVC
Connection Gender - Side 1Male
Connection Size - Side 23/8"
Connection Type - Side 1NPT
Flow Rate1.3 GPM @ 40 psi
Includes Float And RodFloat and Rod Included
Inlet3/8" MNPT
Inlet Connection TypeMNPT
MountingBulkhead
Outlet3/8"
Pipe Size3/8"
Seal MaterialSantoprene Rubber
Seat StyleSingle Seated
Valve Body StyleAngle
Valve SeriesM

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)32
Ship length (cm)26.16
Ship width (cm)8.13
HS code8481809050
Country of OriginUS

Product Details:

    • Float Size (1-1/2" x 4")
    • Length and Mounting Size (6-1/2" x 1")

Product Variants

ProductModelConnection TypeSizeMax. PressureFloat MaterialValve MaterialValve Flow - Pressure (1)Valve Flow - Flow (2)Valve Flow - Flow (1)Price
KERICK VALVE M252 Float Valve And Float With Fixed Arm | AD7CYD 4DMC9 M252Tube1/4"100 psiPolyethylenePVC401.6 GPM1.3 GPM€12.47
KERICK VALVE M052 Float Valve And Float With Fixed Arm | AD7CYF 4DMD2 M052MNPT1/2"100 psiPolyethylenePVC401.6 GPM1.3 GPM€13.68
KERICK VALVE M2S2 Float Valve And Float With Fixed Arm | AD7CYH 4DMD4 M2S2MNPT1/4"100 psiPolyethylenePVC401.6 GPM1.3 GPM€12.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERICK VALVE M3P2 Float Valve And Float With Fixed Arm
€12.00 /unit