Flat Shipping

Flat Shipping at €24.99 + VAT

KERICK VALVE M2S2 Float Valve And Float With Fixed Arm | AD7CYH 4DMD4

KERICK VALVE M2S2 Float Valve And Float With Fixed Arm

Item: AD7CYH Model: M2S2Cross Ref: 4DMD4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Valve and Float with Fixed Arm
Connection TypeMNPT
Float MaterialPolyethylene
Max. Pressure100 psi
Size1/4"
Valve Flow - Flow (1)1.3 GPM
Valve Flow - Flow (2)1.6 GPM
Valve Flow - Pressure (1)40
Valve MaterialPVC
Arm AdjustabilityFixed
Body MaterialPVC
Connection Gender - Side 1Male
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection Type - Side 1NPT
Float4 1/2" dia. Cylindrical Polyethylene
Float Diameter4 1/2"
Float ShapeCylindrical
Float Valve TypeFloatValve Assembly (Rod & Float Included)
Flow Rate1.3 GPM @ 40 psi
For MediaWater
Includes Float And RodFloat and Rod Included
Inlet1/4" MNPT
Inlet Connection TypeMNPT
Manufacturer Warranty1 yr.
Max. Media Temperature100°F
Max. Pressure (cwp)100 psi
Media Temp. Range33°F to 100°F
Min. Media Temperature33°F
MountingBulkhead
Nsf Certifications For Food And Drinking WaterNSF 61
Outlet1/4"
Pipe Size1/4"
Seal MaterialSantoprene Rubber
Seat StyleSingle Seated
Valve Body StyleAngle
Valve SeriesM

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)32
Ship length (cm)26.16
Ship width (cm)8.89
HS code8481805090
Country of OriginUS

Product Details:

    • Float Size (1-1/2" x 4")
    • Length and Mounting Size (6-7/10" x 1")

Product Variants

ProductModelConnection TypeSizeMax. PressureFloat MaterialValve MaterialValve Flow - Pressure (1)Valve Flow - Flow (2)Valve Flow - Flow (1)Price
KERICK VALVE M252 Float Valve And Float With Fixed Arm | AD7CYD 4DMC9 M252Tube1/4"100 psiPolyethylenePVC401.6 GPM1.3 GPM€12.47
KERICK VALVE M052 Float Valve And Float With Fixed Arm | AD7CYF 4DMD2 M052MNPT1/2"100 psiPolyethylenePVC401.6 GPM1.3 GPM€13.68
KERICK VALVE M3P2 Float Valve And Float With Fixed Arm | AD7CYJ 4DMD5 M3P2MNPT3/8"100 psiPolyethylenePVC401.6 GPM1.3 GPM€11.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERICK VALVE M2S2 Float Valve And Float With Fixed Arm
€12.14 /unit