Flat Shipping

Flat Shipping at €24.99 + VAT

KEN-TOOL 30149 Impact Sockets Off-road Budd | AC3UFC 2WFC1

KEN-TOOL 30149 Impact Sockets Off-road Budd

Item: AC3UFC Model: 30149Cross Ref: 2WFC1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Sockets
MaterialSteel
Sockets Included13/16" Square
TypeOff Road Budd, SAE, Square

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.35
Ship length (cm)15.75
Ship width (cm)10.16
HS code8204200000
Country of OriginCN

Product Variants

ProductModelSockets IncludedTypeMaterialPrice
KEN-TOOL 30356 Impact Sockets Deep Length 3/4 Inch Drive | AC3UFE 2WFC3 3035633 mm DeepDeep Length SAE And MetricSteel€48.63
KEN-TOOL 30366 Impact Sockets Deep Length 1 Inch Drive | AC3UFF 2WFC4 3036633 mm DeepDeep Length SAE And MetricSteel€67.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN-TOOL 30149 Impact Sockets Off-road Budd
€81.54 /unit