Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KEN FORGING N2028-10 Eye Bolt With Shoulder Hot Dipped Galvanised 3/4-10 10 Inch Length | AC9ZWV 3LVZ3

KEN FORGING N2028-10 Eye Bolt, 3/4 In - 10 Thread Size, Machinery, 5200 lbs. Work Load Limit, Steel, 10 In Shank Lg.

Item: AC9ZWV Model: N2028-10Cross Ref: 3LVZ3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.1 1/2"
Eye Outside Dia.2 13/16"
FinishGalvanized
Length13.38"
MaterialSteel
Shank Dia.3/4"
Shank Length10"
Shoulder Dia.1 3/16"
Shoulder Length9/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit5200 lbs.
Eye Inside Diameter1 1/2"
Made In North AmericaMade in North America
Material Quality StandardsASTM A489
Max Working Load5200 lbs.
Overall Length13 3/8"
Screw Size3/4"

Shipping Info:

Ship weight (kg) 0.9855
Ship height (cm)3.05
Ship length (cm)34.04
Ship width (cm)7.37
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Price
KEN FORGING N2022-6 Eyebolt With Shoulder Hot Dipped Galvanised 5/16-18 6 Inch Length | AC9ZWF 3LVX8 N2022-65/16"-186"5/8"3"1 1/4"800 lbs.Coarse5/16"€14.59
KEN FORGING N2023-6 Eyebolt With Shoulder Hot Dipped Galvanised 3/8-16 6 Inch Length | AC9ZWG 3LVX9 N2023-63/8"-166"3/4"3"1 1/2"1200 lbs.Coarse3/8"€14.28
KEN FORGING N2025-4 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 4 Inch Length | AC9ZWH 3LVY1 N2025-41/2"-134"1"3"2"2200 lbs.Coarse1/2"€17.01
KEN FORGING N2025-12 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 12 Inch Length | AC9ZWJ 3LVY2 N2025-121/2"-1312"1"4"2"2200 lbs.Coarse1/2"€31.56
KEN FORGING N2027-4 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 4 Inch Length | AC9ZWK 3LVY3 N2027-45/8"-114"1 3/8"3"2 1/2"3500 lbs.Coarse5/8"€20.50
KEN FORGING N2027-8 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 8 Inch Length | AC9ZWL 3LVY4 N2027-85/8"-118"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€31.02
KEN FORGING N2027-10 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 10 Inch Length | AC9ZWM 3LVY5 N2027-105/8"-1110"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€35.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2028-10 Eye Bolt, 3/4 In - 10 Thread Size, Machinery, 5200 lbs. Work Load Limit, Steel, 10 In Shank Lg.
€65.50 /unit