Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING N2022-4-1/4 Eyebolt With Shoulder 5/16-18 x 5.77 Inch Overall Length | AD3HDG 3ZGV3

KEN FORGING N2022-4-1/4 Eye Bolt, 5/16 In - 18 Thread Size, Machinery, 800 lbs. Work Load Limit, Steel, With Shoulder

Item: AD3HDG Model: N2022-4-1/4Cross Ref: 3ZGV3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.5/8"
Eye Outside Dia.1 1/4"
FinishGalvanized
Length5.77"
MaterialSteel
Shank Dia.5/16"
Shank Length4 1/4"
Shoulder Dia.19/32"
Shoulder Length5/32"
Shoulder StyleWith Shoulder
System Of MeasurementImperial
Thread Length2 1/2"
Thread Size5/16"-18
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit800 lbs.
Eye Inside Diameter5/8"
Eye Outside Diameter1 1/4"
Includes NutNut Included
Made In North AmericaMade in North America
Material Quality StandardsASTM A489
Max Working Load800 lbs.
Overall Length5 49/64"
Screw Size5/16"
Shank Diameter5/16"
Shoulder Diameter19/32"

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.78
Ship length (cm)14.73
Ship width (cm)3.3
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Price
KEN FORGING N2022-6 Eyebolt With Shoulder Hot Dipped Galvanised 5/16-18 6 Inch Length | AC9ZWF 3LVX8 N2022-65/16"-186"5/8"3"1 1/4"800 lbs.Coarse5/16"€14.59
KEN FORGING N2023-6 Eyebolt With Shoulder Hot Dipped Galvanised 3/8-16 6 Inch Length | AC9ZWG 3LVX9 N2023-63/8"-166"3/4"3"1 1/2"1200 lbs.Coarse3/8"€14.28
KEN FORGING N2025-4 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 4 Inch Length | AC9ZWH 3LVY1 N2025-41/2"-134"1"3"2"2200 lbs.Coarse1/2"€17.01
KEN FORGING N2025-12 Eye Bolt With Shoulder Hot Dipped Galvanised 1/2-13 12 Inch Length | AC9ZWJ 3LVY2 N2025-121/2"-1312"1"4"2"2200 lbs.Coarse1/2"€31.56
KEN FORGING N2027-4 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 4 Inch Length | AC9ZWK 3LVY3 N2027-45/8"-114"1 3/8"3"2 1/2"3500 lbs.Coarse5/8"€20.50
KEN FORGING N2027-8 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 8 Inch Length | AC9ZWL 3LVY4 N2027-85/8"-118"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€31.02
KEN FORGING N2027-10 Eyebolt With Shoulder Hot Dipped Galvanised 5/8-11 10 Inch Length | AC9ZWM 3LVY5 N2027-105/8"-1110"1 3/8"4"2 1/2"3500 lbs.Coarse5/8"€35.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING N2022-4-1/4 Eye Bolt, 5/16 In - 18 Thread Size, Machinery, 800 lbs. Work Load Limit, Steel, With Shoulder
€12.02 /unit