KEN FORGING M64 Eyebolt Lift With Shoulder x 6.00mm | AC9TVZ 3JWX8

KEN FORGING M64 Eye Bolt, M64x6 Thread Size, Lift With Shoulder, 24458 Kg Working Load Limit, Plain

Item: AC9TVZ Model: M64Cross Ref: 3JWX8
In Stock

Get it by Tuesday, Jun 10

€1,237.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyebolt
Eye ClosureClosed
Eye Inside Dia.102 mm
Eye Outside Dia.217.5 mm
FinishPlain
Length391.2 mm
MaterialSteel
Shank Dia.64 mm
Shank Length127 mm
Shoulder Dia.92.71 mm
Shoulder Length23.875 mm
Shoulder StyleWith Shoulder
System Of MeasurementMetric
Thread Length127 mm
Thread SizeM64 x 6
Thread StyleFully Threaded
Thread TypeCoarse
TypeLift With Shoulder
Working Load Limit24458 Kg
ApplicationLifting
Eye Inside Diameter102 mm
Made In North AmericaMade in North America
Max Working Load24458 lbs.
Overall Length391.2 mm

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)37.34
Ship length (cm)24.38
Ship width (cm)23.88
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeShank LengthEye Inside Dia.Thread LengthEye Outside Dia.Working Load LimitThread TypeShank Dia.Pkg. Qty.Price
APPROVED VENDOR 35Z444 Eye Bolt With Shoulder 3/8-16 | AC6QPD U16000.037.01253/8"-161 1/4"1"1 1/4"1 11/16"1300 lbs.Coarse3/8"1€5.41
APPROVED VENDOR 35Z446 Eye Bolt With Shoulder 1/4-20 | AC6QPF U16000.025.01001/4"-201"3/4"1"1 3/16"500 lbs.Coarse1/4"1€2.79
APPROVED VENDOR 35Z449 Eye Bolt With Shoulder 5/16-18 | AC6QPJ U16000.031.01125/16"-181 1/8"7/8"1 1/8"1 7/16"900 lbs.Coarse5/16"1€5.24
APPROVED VENDOR 35Z450 Eye Bolt With Shoulder 3/8-16 | AC6QPK U16000.037.00753/8"-163/4"1"3/4"1 11/16"1300 lbs.Coarse3/8"1€5.36
APPROVED VENDOR 35Z452 Eye Bolt With Shoulder 3/8-16 | AC6QPM U16000.037.00623/8"-165/8"1"5/8"1 11/16"1300 lbs.Coarse3/8"1€3.86
APPROVED VENDOR 35Z456 Eye Bolt With Shoulder M10 x 1.50mm | AC6QPR M16001.100.0001M10 x 1.535.3 mm27 mm35.3 mm46 mm1628 lbs.Coarse10 mm1€11.75
APPROVED VENDOR 35Z465 Eye Bolt With Shoulder M8 x 1.25mm | AC6QQB M16001.080.0001M8 x 1.2532 mm25 mm32 mm43 mm500 lbs.Coarse8 mm1€9.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING M64 Eye Bolt, M64x6 Thread Size, Lift With Shoulder, 24458 Kg Working Load Limit, Plain
€1,237.17 /unit