Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING 5A-MACH Machined Rod End, 3-1/2 Inch Length, 1/2-13 Thread Size, Drop Forged | CG8WCL 19L336

KEN FORGING 5A-MACH Rod End, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg. From Ream Center, 1/2 In Eye Thk.

Item: CG8WCL Model: 5A-MACHCross Ref: 19L336
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
ClassClass CA
Eye Inside Dia.1/2"
Eye Outside Dia.1 1/32"
Eye Thickness1/2"
FinishBlack Oxide
GradeGrade 1035
Length3 1/2"
Length From Ream Center3 1/2"
MaterialSteel
Shank TypeExternal Threaded
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length3 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
TypeDrop Forged, Male

Shipping Info:

Ship weight (kg) 0.09
Country of OriginUS

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessGradeClassShoulder StylePkg. Qty.Price
APPROVED VENDOR Z0040 Eye Bolt Internal Thread 1/4-20 Steel | AB9JTH 2DLT6 Z00401/4"-201/2"2"3/4"9/32"--Round Shoulder1€29.82
APPROVED VENDOR Z0041 Eye Bolt Internal Thread 3/8-16 Steel | AB9JTJ 2DLT7 Z00413/8"-163/4"3"1"7/16"--Round Shoulder1€38.16
APPROVED VENDOR Z0042 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTK 2DLT8 Z00421/2"-131"3 3/4"1"9/16"--Round Shoulder1€46.99
APPROVED VENDOR Z0043 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTL 2DLT9 Z00431/2"-131"4"1"9/16"--Round Shoulder1€41.99
APPROVED VENDOR Z0044 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTM 2DLU1 Z00445/8"-111 1/4"4 1/2"1"11/16"--Round Shoulder1€69.28
APPROVED VENDOR Z0046 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTN 2DLU2 Z00465/8"-111 1/4"6"1"11/16"--Round Shoulder1€85.14
APPROVED VENDOR Z0047 Eye Bolt Internal Thread 3/4-10 Steel | AB9JTP 2DLU3 Z00473/4"-101 1/2"4 1/2"1"13/16"--Round Shoulder1€95.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING 5A-MACH Rod End, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg. From Ream Center, 1/2 In Eye Thk.
€14.55 /unit