Flat Shipping

Flat Shipping at €24.99 + VAT

KEN FORGING 14E-SSMACH Machined Rod End, 6 Inch Length, 304 Stainless Steel, 1-1/2-6 Thread Size, Drop Forged | CG8VYL 19L408

KEN FORGING 14E-SSMACH Rod End, 1 1/2 In - 6 Thread Size, SS, 6 In Lg. From Ream Center, Plain

Item: CG8VYL Model: 14E-SSMACHCross Ref: 19L408
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End
Eye Inside Dia.1 1/2"
Eye Outside Dia.3 3/32"
Eye Thickness1 1/2"
FinishPlain
Grade304
Length From Ream Center6"
MaterialStainless Steel
Shank TypeExternal Threaded
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length6"
Thread Size1 1/2"-6
Thread StyleFully Threaded
TypeDrop Forged, Male
Eye Inside Diameter1 1/2"
Eye Outside Diameter3 3/32"
Hole Center-to-end Length6"
Made In North AmericaYes
Material Grade/class304
Material Quality StandardsASTM A193-B8
Overall Length6"
Rod End StandardsASTM A193-B8
Shank Diameter1 1/2"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.89
Country of OriginUS

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessThread DirectionGradePrice
KEN FORGING 10E-SSMACH Machined Rod End, 6 Inch Length, 304 Stainless Steel, 1-8 Thread Size, Drop Forged | CG8VXU 19L406 10E-SSMACH1"-82 3/32"6"6"1"Right Hand304€96.73
KEN FORGING 12E-SSMACH Machined Rod End, 6 Inch Length, 304 Stainless Steel, 1-1/4-7 Thread Size, Drop Forged | CG8VYB 19L407 12E-SSMACH1 1/4"-72 21/32"6"6"1 1/4"Right Hand304€160.50
KEN FORGING 1AA-SSMACH Machined Rod End, 1-1/2 Inch Length, 304 Stainless Steel, 1/4-20 Thread Size | CG8VZF 19L383 1AA-SSMACH1/4"-2039/64"1 1/2"1 1/2"1/4"Right Hand304€17.61
KEN FORGING 1A-SSMACH Machined Rod End, 3-1/2 Inch Length, 304 Stainless Steel, 1/4-20 Thread Size | CG8VZN 19L384 1A-SSMACH1/4"-2039/64"3 1/2"3 1/2"1/4"Right Hand304€17.84
KEN FORGING 1A-SSMACH-UNF Machined Rod End, 3-1/2 Inch Length, 304 Stainless Steel, 1/4-28 Thread Size | CG8VZP 19L409 1A-SSMACH-UNF1/4"-2839/64"6"3 1/2"1/4"Right Hand304€22.60
KEN FORGING 1E-SSMACH Machined Rod End, 6 Inch Length, 304 Stainless Steel, 1/4-20 Thread Size, Drop Forged | CG8VZX 19L385 1E-SSMACH1/4"-2039/64"6"6"1/4"Right Hand304€18.01
KEN FORGING 2AA-SSMACH Machined Rod End, 1-1/2 Inch Length, 304 Stainless Steel, 5/16-18 Thread Size | CG8WAJ 19L386 2AA-SSMACH5/16"-1839/64"1 1/2"1 1/2"5/16"Right Hand304€17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEN FORGING 14E-SSMACH Rod End, 1 1/2 In - 6 Thread Size, SS, 6 In Lg. From Ream Center, Plain
€299.94 /unit