Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 698.0655.292 Collet Chuck, Taper Size SK40, Projection 200 mm, GER16 | CF2MBM 32VY50

KELCH 698.0655.292 Collet Chuck, Taper Size SK40, Projection 200 mm, GER16

Item: CF2MBM Model: 698.0655.292Cross Ref: 32VY50
Limited Availability
€561.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.30 mm
Overall Length10.551"
Projection200 mm
Shank Dia.1.18"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0651.265 Collet Chuck, Taper Size SK40, Projection 75 mm, GER20 | CF2LZU 32VX46 697.0651.26575 mm32 mm1 1/4"5.551"Coolant ThroughCylindrical€318.32
KELCH 697.0631.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER40 | CF2MAB 32VX34 697.0631.26570 mm63 mm2 12/25"5.354"Coolant ThroughCylindrical€364.14
KELCH 697.0621.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER32 | CF2MAC 32VX24 697.0621.26570 mm50 mm1 24/25"5.354"Coolant ThroughCylindrical€279.26
KELCH 697.0621.292 Collet Chuck, Taper Size SK40, Projection 70 mm, GER32 | CF2MAD 32VX25 697.0621.29270 mm50 mm1 24/25"5.433"Coolant ThroughCylindrical€279.26
KELCH 697.0671.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER32 | CF2MAE 32VX64 697.0671.26570 mm50 mm1 24/25"5.354"Coolant ThroughCylindrical€323.16
KELCH 697.0611.265 Collet Chuck, Taper Size SK40, Projection 70 mm, GER25 | CF2MAG 32VX05 697.0611.26570 mm40 mm1.57"5.354"Coolant ThroughCylindrical€279.75
KELCH 697.0611.292 Collet Chuck, Taper Size SK40, Projection 70 mm, GER25 | CF2MAH 32VX07 697.0611.29270 mm40 mm1.57"5.433"Coolant ThroughCylindrical€279.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 698.0655.292 Collet Chuck, Taper Size SK40, Projection 200 mm, GER16
€561.90 /unit