Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 698.0002.371 Collet Chuck, Taper Size HSK63F, Projection 160 mm, ER16 | CF2MFT 32VX94

KELCH 698.0002.371 Collet Chuck, Taper Size HSK63F, Projection 160 mm, ER16

Item: CF2MFT Model: 698.0002.371Cross Ref: 32VX94
Limited Availability
€341.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.32 mm
Overall Length7.283"
Projection160 mm
Shank Dia.1.1"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
For Collet SeriesER16
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488
Taper SizeHSK63F

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0603.371 Collet Chuck, Taper Size HSK63F, Projection 65 mm, GER32 | CF2MFR 32VX02 697.0603.37165 mm50 mm1 24/25"3.543"Coolant ThroughCylindrical€402.30
KELCH 697.0002.371 Collet Chuck, Taper Size HSK63F, Projection 120 mm, ER40 | CF2MFU 32VU11 697.0002.371120 mm63 mm2 12/25"5.708"Coolant ThroughCylindrical€293.45
KELCH 698.0001.371 Collet Chuck, Taper Size HSK63F, Projection 100 mm, ER16 | CF2MFW 32VX84 698.0001.371100 mm32 mm1.1"4.921"Coolant ThroughCylindrical€308.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 698.0002.371 Collet Chuck, Taper Size HSK63F, Projection 160 mm, ER16
€341.61 /unit