Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0603.371 Collet Chuck, Taper Size HSK63F, Projection 65 mm, GER32 | CF2MFR 32VX02

KELCH 697.0603.371 Collet Chuck, Taper Size HSK63F, Projection 65 mm, GER32

Item: CF2MFR Model: 697.0603.371Cross Ref: 32VX02
Limited Availability
€420.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.50 mm
Overall Length3.543"
Projection65 mm
Shank Dia.1 24/25"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 698.0002.371 Collet Chuck, Taper Size HSK63F, Projection 160 mm, ER16 | CF2MFT 32VX94 698.0002.371160 mm32 mm1.1"7.283"Coolant ThroughCylindrical€332.81
KELCH 697.0002.371 Collet Chuck, Taper Size HSK63F, Projection 120 mm, ER40 | CF2MFU 32VU11 697.0002.371120 mm63 mm2 12/25"5.708"Coolant ThroughCylindrical€293.45
KELCH 698.0001.371 Collet Chuck, Taper Size HSK63F, Projection 100 mm, ER16 | CF2MFW 32VX84 698.0001.371100 mm32 mm1.1"4.921"Coolant ThroughCylindrical€308.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0603.371 Collet Chuck, Taper Size HSK63F, Projection 65 mm, GER32
€420.81 /unit