Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0603.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, GER32 | CF2MEA 32VX03

KELCH 697.0603.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, GER32

Item: CF2MEA Model: 697.0603.384Cross Ref: 32VX03
Limited Availability
€710.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.50 mm
Overall Length3.858"
Projection60 mm
Shank Dia.1 24/25"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0004.384 Collet Chuck, Taper Size PSK63, Projection 65 mm, ER40 | CF2MDZ 32VU28 697.0004.38465 mm63 mm2 12/25"4.055"Coolant ThroughCylindrical€460.60
KELCH 697.0602.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, GER25 | CF2MEB 32VU96 697.0602.38460 mm40 mm1.57"3.858"Coolant ThroughCylindrical€692.12
KELCH 697.0003.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER32 | CF2MEC 32VU22 697.0003.38460 mm50 mm1 24/25"3.858"Coolant ThroughCylindrical€443.74
KELCH 697.0002.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER25 | CF2MED 32VU14 697.0002.38460 mm42 mm1.65"3.858"Coolant ThroughCylindrical€419.62
KELCH 697.0001.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER20 | CF2MEE 32VU03 697.0001.38460 mm34 mm1.34"3.858"Coolant ThroughCylindrical€419.62
KELCH 698.0001.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER16 | CF2MEF 32VX88 698.0001.38460 mm28 mm1.1"3.858"Coolant ThroughCylindrical€419.62
KELCH 697.0632.384 Collet Chuck, Taper Size PSK63, Projection 160 mm, GER25 | CF2MEG 32VX41 697.0632.384160 mm40 mm1.57"7.795"Coolant ThroughCylindrical€865.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0603.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, GER32
€710.42 /unit