Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0042.324 Collet Chuck, Taper Size HSK100A, Projection 160 mm, ER40 | CF2MKC 32VU52

KELCH 697.0042.324 Collet Chuck, Taper Size HSK100A, Projection 160 mm, ER40

Item: CF2MKC Model: 697.0042.324Cross Ref: 32VU52
Limited Availability
€403.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.63 mm
Overall Length8.267"
Projection160 mm
Shank Dia.2 12/25"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488

Shipping Info:

Ship weight (kg) 1.8
Country of OriginCN

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0643.324 Collet Chuck, Taper Size HSK100A, Projection 200 mm, GER32 | CF2MJY 32VX45 697.0643.324200 mm50 mm1 24/25"9.842"Coolant ThroughCylindrical€1,029.74
KELCH 697.0633.324 Collet Chuck, Taper Size HSK100A, Projection 160 mm, GER32 | CF2MJZ 32VX43 697.0633.324160 mm50 mm1 24/25"8.267"Coolant ThroughCylindrical€832.01
KELCH 697.0632.324 Collet Chuck, Taper Size HSK100A, Projection 160 mm, GER25 | CF2MKA 32VX40 697.0632.324160 mm40 mm1.57"8.267"Coolant ThroughCylindrical€811.71
KELCH 698.0631.324 Collet Chuck, Taper Size HSK100A, Projection 160 mm, GER16 | CF2MKB 32VY39 698.0631.324160 mm30 mm1.18"8.267"Coolant ThroughCylindrical€819.95
KELCH 697.0604.324 Collet Chuck, Taper Size HSK100A, Projection 100 mm, GER40 | CF2MKQ 32VX04 697.0604.324100 mm63 mm2 12/25"5.905"Coolant ThroughCylindrical€699.37
KELCH 697.0613.324 Collet Chuck, Taper Size HSK100A, Projection 100 mm, GER32 | CF2MKR 32VX19 697.0613.324100 mm50 mm1 24/25"5.905"Coolant ThroughCylindrical€612.55
KELCH 697.0612.324 Collet Chuck, Taper Size HSK100A, Projection 100 mm, GER25 | CF2MKT 32VX14 697.0612.324100 mm40 mm1.57"5.905"Coolant ThroughCylindrical€607.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0042.324 Collet Chuck, Taper Size HSK100A, Projection 160 mm, ER40
€403.49 /unit