Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 697.0031.384 Collet Chuck, Taper Size PSK63, Projection 100 mm, ER20 | CF2MER 32VU35

KELCH 697.0031.384 Collet Chuck, Taper Size PSK63, Projection 100 mm, ER20

Item: CF2MER Model: 697.0031.384Cross Ref: 32VU35
Limited Availability
€532.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Coolant FedCoolant Through
For Use WithClamping Tools
Nose Dia.34 mm
Overall Length5.433"
Projection100 mm
Shank Dia.1.34"
Shank ShapeCylindrical
Shank TypeTaper
Compatible Collet WrenchClamping Tools
StandardsDIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Overall LengthCoolant FedShank ShapePrice
KELCH 697.0004.384 Collet Chuck, Taper Size PSK63, Projection 65 mm, ER40 | CF2MDZ 32VU28 697.0004.38465 mm63 mm2 12/25"4.055"Coolant ThroughCylindrical€460.60
KELCH 697.0603.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, GER32 | CF2MEA 32VX03 697.0603.38460 mm50 mm1 24/25"3.858"Coolant ThroughCylindrical€679.17
KELCH 697.0602.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, GER25 | CF2MEB 32VU96 697.0602.38460 mm40 mm1.57"3.858"Coolant ThroughCylindrical€692.12
KELCH 697.0003.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER32 | CF2MEC 32VU22 697.0003.38460 mm50 mm1 24/25"3.858"Coolant ThroughCylindrical€443.74
KELCH 697.0002.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER25 | CF2MED 32VU14 697.0002.38460 mm42 mm1.65"3.858"Coolant ThroughCylindrical€419.62
KELCH 697.0001.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER20 | CF2MEE 32VU03 697.0001.38460 mm34 mm1.34"3.858"Coolant ThroughCylindrical€419.62
KELCH 698.0001.384 Collet Chuck, Taper Size PSK63, Projection 60 mm, ER16 | CF2MEF 32VX88 698.0001.38460 mm28 mm1.1"3.858"Coolant ThroughCylindrical€419.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 697.0031.384 Collet Chuck, Taper Size PSK63, Projection 100 mm, ER20
€532.20 /unit