Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 582.0009.383 Indexable Cutting Head Unit, Insert Shape 80Deg Diamond, Overall Length 120 mm | CE9ZML 32VR44

KELCH 582.0009.383 Indexable Cutting Head Unit, Insert Shape 80Deg Diamond, Overall Length 120 mm

Item: CE9ZML Model: 582.0009.383Cross Ref: 32VR44
Limited Availability
€557.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Coolant FedCoolant Through
Cutting ApplicationBoring
Cutting DirectionRight Hand
For Use WithCutting Tools
Hardware IncludedYes
IncludesBase Plate, Clamping Unit
Insert Holding TypeScrew On
Insert Size09T308
MaterialSteel
Number Of Coolant Holes1
Overall Length120 mm
Approach Angle95°
Center To Cutting Tip17 mm
Compatible HardwareClamp Screw 581.104
Insert Shape80° Diamond
Insert StyleCCMT
Max. Bore Depth68 mm
Min. Bore Dia.25 mm
StandardsISO 26623

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelOverall LengthCutting DirectionInsert SizeShank HeightHead LengthShank WidthMounting StyleInsert Holding TypePrice
KELCH 581.0608.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm | CE9ZLN 32VR35 581.0608.38390 mmRight Hand8040860 mm60 mm35 mmRigid Clamp-€411.97
KELCH 581.0708.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm | CE9ZLP 32VR38 581.0708.38390 mmLeft Hand8040860 mm60 mm35 mmRigid Clamp-€411.97
KELCH 581.0608.382 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74 mm | CE9ZLQ 32VR34 581.0608.38274 mmRight Hand8040850 mm50 mm27 mmRigid Clamp-€336.64
KELCH 581.0708.382 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74 mm | CE9ZLR 32VR37 581.0708.38274 mmLeft Hand8040850 mm50 mm27 mmRigid Clamp-€336.64
KELCH 581.0608.384 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103 mm | CE9ZLT 32VR36 581.0608.384103 mmRight Hand8040865 mm65 mm45 mm--€433.16
KELCH 581.0708.384 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103 mm | CE9ZLU 32VR39 581.0708.384103 mmLeft Hand8040865 mm65 mm45 mm--€433.16
KELCH 581.0215.383 Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 90 mm | CE9ZLV 32VR23 581.0215.38390 mmRight Hand15080860 mm60 mm35 mmRigid Clamp-€411.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 582.0009.383 Indexable Cutting Head Unit, Insert Shape 80Deg Diamond, Overall Length 120 mm
€557.16 /unit