Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 581.0608.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm | CE9ZLN 32VR35

KELCH 581.0608.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm

Item: CE9ZLN Model: 581.0608.383Cross Ref: 32VR35
Limited Availability
€439.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Head Unit
Coolant FedCoolant Through
Cutting ApplicationTurning
Cutting DirectionRight Hand
For Use WithCutting Tools
Head Length60 mm
IncludesBase Plate, Clamping Unit
Insert Inscribed Circle1/2"
Insert ShapeTrigon
Insert Size80408
Mounting StyleRigid Clamp
Overall Length90 mm
Shank Height60 mm
Shank Width35 mm
Insert Holding TypeTop And Hole Clamping
Insert StyleWNMG
RakeWNMG 080408
StandardsISO 26623-1

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelOverall LengthCutting DirectionInsert SizeShank HeightHead LengthShank WidthMounting StyleInsert Holding TypePrice
KELCH 581.0708.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm | CE9ZLP 32VR38 581.0708.38390 mmLeft Hand8040860 mm60 mm35 mmRigid Clamp-€411.97
KELCH 581.0608.382 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74 mm | CE9ZLQ 32VR34 581.0608.38274 mmRight Hand8040850 mm50 mm27 mmRigid Clamp-€336.64
KELCH 581.0708.382 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 74 mm | CE9ZLR 32VR37 581.0708.38274 mmLeft Hand8040850 mm50 mm27 mmRigid Clamp-€336.64
KELCH 581.0608.384 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103 mm | CE9ZLT 32VR36 581.0608.384103 mmRight Hand8040865 mm65 mm45 mm--€433.16
KELCH 581.0708.384 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 103 mm | CE9ZLU 32VR39 581.0708.384103 mmLeft Hand8040865 mm65 mm45 mm--€433.16
KELCH 581.0215.383 Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 90 mm | CE9ZLV 32VR23 581.0215.38390 mmRight Hand15080860 mm60 mm35 mmRigid Clamp-€411.97
KELCH 581.0315.383 Indexable Cutting Head Unit, Insert Style DNMG, Overall Length 90 mm | CE9ZLW 32VR26 581.0315.38390 mmLeft Hand15080860 mm60 mm35 mm--€411.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 581.0608.383 Indexable Cutting Head Unit, Insert Style WNMG, Overall Length 90 mm
€439.43 /unit