Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 489.0002.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 22 mm, Pilot Length 31 mm | CE9HVF 32VK55

KELCH 489.0002.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 22 mm, Pilot Length 31 mm

Item: CE9HVF Model: 489.0002.321Cross Ref: 32VK55
Limited Availability
€256.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Coolant FedNon-Coolant Through
For Use WithCutting Tools
Material - MachiningHigh Speed Steel
Overall Length94 mm
Pilot Dia.22 mm
Pilot Length31 mm
Projection50 mm
Shank Dia.22 mm
Shank TypeTaper
MaterialHigh Speed Steel
StandardsDIN 69882-2

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelShank Dia.Coolant FedProjectionPilot Dia.Pilot LengthPrice
KELCH 489.0004.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 32 mm, Pilot Length 38 mm | CE9HVA 32VK77 489.0004.32132 mmNon-Coolant Through65 mm32 mm38 mm€293.68
KELCH 489.0004.363 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 32 mm, Pilot Length 38 mm | CE9HVB 32VK81 489.0004.36332 mmCoolant Through65 mm32 mm38 mm€326.70
KELCH 489.0003.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 27 mm, Pilot Length 33 mm | CE9HVC 32VK66 489.0003.32127 mmNon-Coolant Through65 mm27 mm33 mm€281.24
KELCH 489.0003.363 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 27 mm, Pilot Length 33 mm | CE9HVD 32VK70 489.0003.36327 mmCoolant Through65 mm27 mm33 mm€321.06
KELCH 579.0002.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 27 mm, Pilot Length 21 mm | CE9HVE 32VP55 579.0002.32127 mmNon-Coolant Through60 mm27 mm21 mm€291.19
KELCH 489.0002.363 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 22 mm, Pilot Length 31 mm | CE9HVG 32VK59 489.0002.36322 mmCoolant Through50 mm22 mm31 mm€313.59
KELCH 489.0001.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 16 mm, Pilot Length 27 mm | CE9HVJ 32VK46 489.0001.32116 mmNon-Coolant Through50 mm16 mm27 mm€271.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 489.0002.321 Shell Mill Holder, Taper Size HSK50, Pilot Diameter 22 mm, Pilot Length 31 mm
€256.82 /unit