Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 418.0001.383 Milling Cutter Arbor, Shank Type Machining Straight | CE9VQP 32VD83

KELCH 418.0001.383 Milling Cutter Arbor, Shank Type Machining Straight

Item: CE9VQP Model: 418.0001.383Cross Ref: 32VD83
Limited Availability
€1,778.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor
For Use WithMachining Tools
Overall Length10.43"
Shank Dia.32 mm
Shank TypeStraight
Stem Length265 mm
TypeTest

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Stem LengthFor Use WithTypePrice
KELCH 418.0001.319 Milling Cutter Arbor, Shank Type Machining Straight | CE9VPX 32VD67 418.0001.3197.55"25 mm192 mmMachining ToolsTest€1,531.30
KELCH 418.0001.320 Milling Cutter Arbor, Shank Type Machining Straight | CE9VPY 32VD68 418.0001.3207 7/8"25 mm200 mmMachining ToolsTest€1,531.30
KELCH 418.0001.321 Milling Cutter Arbor, Shank Type Machining Straight | CE9VPZ 32VD69 418.0001.32110.27"32 mm261 mmMachining ToolsTest€1,608.43
KELCH 418.0001.322 Milling Cutter Arbor, Shank Type Machining Straight | CE9VQA 32VD70 418.0001.32214 7/8"40 mm378 mmMachining ToolsTest€1,703.90
KELCH 418.0001.323 Milling Cutter Arbor, Shank Type Machining Straight | CE9VQB 32VD71 418.0001.32315.19"40 mm386 mmMachining ToolsTest€1,777.36
KELCH 418.0001.324 Milling Cutter Arbor, Shank Type Machining Straight | CE9VQC 32VD72 418.0001.32415.7"40 mm399 mmMachining ToolsTest€1,777.36
KELCH 418.0001.325 Milling Cutter Arbor, Shank Type Machining Straight | CE9VQD 32VD73 418.0001.32516.22"40 mm412 mmMachining ToolsTest€4,274.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 418.0001.383 Milling Cutter Arbor, Shank Type Machining Straight
€1,778.97 /unit