Flat Shipping

Flat Shipping at €24.99 + VAT

PALMETTO PACKING 1382 Packing Seal 3/4 Square inch 5 Feet | AD9GXA 4RTV1

PALMETTO PACKING 1382 Packing Seal 3/4 Square inch 5 Feet

Item: AD9GXA Model: 1382Cross Ref: 4RTV1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Packing Seal
ColorBlack
For Use InPumps, Valves
IncludesLubrication
Length5 ft.
MaterialGraphite, PTFE
Max. Pressure For Pumps1900 psi
Max. Pressure For Valves1900 psi
Max. Shaft Speed800 RPM
Max. Temp. In SteamNot Rated
Ph Range0 pH to 14 pH
Size0.75 sq. in.
Square Size3/4"
TypeCompression Packing Seal
Max Pressure In Valves Application1500 psi
Max. Pressure In Pumps Application500 psi
Max. Temperature In SteamNot Rated
Overall Length5 ft.
Product TypeCompression Packing Seal
StandardsOSHA

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)21.08
Ship length (cm)21.59
Ship width (cm)13.97
HS code5911900040
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PALMETTO PACKING 1382 Packing Seal 3/4 Square inch 5 Feet
€146.04 /unit