Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 311.0031.383 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK50 | CE9GQD 32VA24

KELCH 311.0031.383 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK50

Item: CE9GQD Model: 311.0031.383Cross Ref: 32VA24
Limited Availability
€671.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Coolant FedCoolant Through
For Use WithCutting Tools
Hole Dia.6 mm
List Number311.0031
Nose Dia.21 mm
Overall Length150 mm
Projection120 mm
Shank Dia.6 mm
Taper SizePSK50

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelProjectionNose Dia.Shank Dia.Coolant FedHole Dia.Price
KELCH 311.0001.385 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK80 | CE9GPX 32UY40 311.0001.38585 mm21 mm6 mmCoolant Through6 mm€738.48
KELCH 311.0031.385 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK80 | CE9GPY 32VA26 311.0031.385120 mm21 mm6 mmCoolant Through6 mm€879.74
KELCH 311.0001.384 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK63 | CE9GPZ 32UY39 311.0001.38480 mm21 mm6 mmCoolant Through6 mm€686.43
KELCH 311.0031.384 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK63 | CE9GQA 32VA25 311.0031.384120 mm21 mm6 mmCoolant Through6 mm€804.52
KELCH 311.0041.384 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK63 | CE9GQB 32VA74 311.0041.384160 mm21 mm6 mmCoolant Through6 mm€877.88
KELCH 311.0001.383 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK50 | CE9GQC 32UY38 311.0001.38375 mm21 mm6 mmCoolant Through6 mm€540.42
KELCH 311.0001.382 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK40 | CE9GQE 32UY37 311.0001.38240 mm21 mm6 mmCoolant Through6 mm€532.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 311.0031.383 Shrink Fit Tool Holder, Hole Diameter 6 mm, Taper Size PSK50
€671.59 /unit