Flat Shipping

Flat Shipping at €24.99 + VAT

KELCH 311.0005.323 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size HSK80 | CE9HCK 32UY99

KELCH 311.0005.323 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size HSK80

Item: CE9HCK Model: 311.0005.323Cross Ref: 32UY99
Limited Availability
€437.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Coolant FedCoolant Through
For Use WithCutting Tools
Hole Dia.14 mm
List Number311.0005
Nose Dia.27 mm
Overall Length135 mm
Projection80 mm
Shank Dia.14 mm

Shipping Info:

Ship weight (kg) 1.8
Country of OriginDE

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Hole Dia.Coolant FedPrice
KELCH 311.0155.265 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size SK40 | CE9HCA 32VC64 311.0155.26514 mm40 mm27 mm14 mmCoolant Through€403.94
KELCH 311.0005.385 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size PSK80 | CE9HCB 32UZ09 311.0005.38514 mm80 mm27 mm14 mmCoolant Through€738.48
KELCH 311.0035.385 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size PSK80 | CE9HCC 32VA49 311.0035.38514 mm80 mm27 mm14 mmCoolant Through€879.74
KELCH 311.0005.384 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size PSK63 | CE9HCD 32UZ08 311.0005.38414 mm85 mm27 mm14 mmCoolant Through€686.43
KELCH 311.0035.384 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size PSK63 | CE9HCE 32VA48 311.0035.38414 mm120 mm27 mm14 mmCoolant Through€815.31
KELCH 311.0045.384 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size PSK63 | CE9HCF 32VA94 311.0045.38414 mm160 mm27 mm14 mmCoolant Through€889.65
KELCH 311.0005.383 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size PSK50 | CE9HCG 32UZ07 311.0005.38314 mm80 mm27 mm14 mmCoolant Through€547.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KELCH 311.0005.323 Shrink Fit Tool Holder, Hole Diameter 14 mm, Taper Size HSK80
€437.67 /unit