Flat Shipping

Flat Shipping at €24.99 + VAT

KEEPER 06245 Bungee Strap, Epdm Rubber, Black, S-Hook End Type, 45 Inch Bungee Length | CH6HKV 55JF80

KEEPER 06245 Bungee Strap, Epdm Rubber, Black, S-Hook End Type, 45 Inch Bungee Length

Item: CH6HKV Model: 06245Cross Ref: 55JF80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.69 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBungee Strap
ColorBlack
Length45"
MaterialEPDM Rubber
Tensile Strength140 lbs.
WarrantyNo
Width0.688"
Bungee MaterialRubber
Cord Diameter1/2"
Cord Outer MaterialEPDM
End MaterialRubber
End TypeS-Hook
Hook Length2"
Hook Opening Size1"
Stretch Length - Maximum45"
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.18
Country of OriginTaiwan

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEEPER 06245 Bungee Strap, Epdm Rubber, Black, S-Hook End Type, 45 Inch Bungee Length
€4.69 /unit