Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAHSN80335 O-Ring, 335, 2 3/4 Inch Inside Dia, 3 1/8 Inch Outside Dia, 80 Shore A, Black, 2 PK | CQ3HTE

GRAINGER ZUSAHSN80335 O-Ring, 2 3/4 Inch Inside Dia, 3 1/8 Inch Outside Dia, 80 Shore A, Black, 2 Pk

Item: CQ3HTE Model: ZUSAHSN80335Cross Ref: 60YM89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.2.7"
Actual Outside Dia.3.145"
Actual Width0.21"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number335
Durometer80 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.2 3/4"
Nominal Outside Dia.3 1/8"
Nominal Width0.188"
O-ring MaterialHNBR
PropertiesResistant To Chemicals, Resistant To Oils, Resistant To Water
System Of MeasurementImperial
Temp. Range-55°F to +300°F
X-ray DetectableNo
Cross Section3/16"
Fda ApprovedFDA Approved
Inside Diameter - Actual2.725"
Inside Diameter - Nominal2 3/4"
MaterialHNBR
O-ring Material CompatibilityCarbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum300°F
Operating Temperature - Minimum-55°F
Outside Diameter - Actual3.145"
Outside Diameter - Nominal3 1/8"
Product TypeO-Ring
Width - Actual0.21"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAHSN80335 O-Ring, 2 3/4 Inch Inside Dia, 3 1/8 Inch Outside Dia, 80 Shore A, Black, 2 Pk
€14.09 /unit