Flat Shipping

Flat Shipping at €24.99 + VAT

KECKLEY BVS3THFSSAGSL-150 Ball Valve, 1 1/2 Inch Pipe, 3, 600 PSI CWP, -50-180 Deg F | CR6HTW

KECKLEY BVS3THFSSAGSL-150 Ball Valve, 1 1/2 Inch Pipe, 3, 600 PSI CWP, -50-180 Deg F

Item: CR6HTW Model: BVS3THFSSAGSL-150Cross Ref: 45AL13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,135.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Ball Opening Size1 1/2"
Ball Port StyleFull Port
Ball Valve Basic Body MaterialStainless Steel
Ball Valve Product GroupManual
Body MaterialStainless Steel
Body Seal MaterialGraphite
Body StyleInline
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypeFNPT x FNPT
FeaturesISO Mounting Pad
For MediaCombustible Gases
Handle - LockingLocking
Handle ColorRed
Handle Height4 4/5"
Handle Length14"
Handle MaterialStainless Steel
Handle Material GradeGrade 300
Handle TypeLocking Lever
Included MountingActuator Mounting Pad
Max. Pressure3600 psi
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Pipe Schedule CompatibilityNot Applicable
Pipe Size1 1/2"
PortFull
Seat MaterialDelrin
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-50°F to +180°F
Valve Body StyleStraight
Valve StructureSeal Welded
3-a ComplianceNot Rated
Connection Gender - Side 2Female
Connection Size - Side 21 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLocking Lever
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/2"
Overall Length5.3"
Seal MaterialGraphite
StandardsAPI 607, API 608, ASME B16.34
Valve SeriesBVS3
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 4.905
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialMax. Steam PressurePipe SizePortTemp. RangePrice
KECKLEY BVM3THRSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F | CR6HTH BVM3THRSSRGSL-150Stainless SteelFNPT x FNPT1920 psiRPTFE250 psi WSP1 1/2"Standard-50°F to +500°F€680.15
KECKLEY BVM3THFSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F | CR6HTJ BVM3THFSSRGSL-150Stainless SteelFNPT x FNPT1920 psiRPTFE250 psi WSP1 1/2"Full-50°F to +500°F€852.67
KECKLEY BVM3SWFSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F, Socket | CR6HTK BVM3SWFSSRGSL-150Stainless SteelSocket x Socket1920 psiRPTFE250 psi WSP1 1/2"Full-50°F to +500°F€774.18
KECKLEY BVM3SWRSSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 920 PSI CWP, -50-500 Deg F, Socket | CR6HTL BVM3SWRSSRGSL-150Stainless SteelSocket x Socket1920 psiRPTFE250 psi WSP1 1/2"Standard-50°F to +500°F€684.77
KECKLEY BVM3THFCSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 973 PSI CWP, -20-450 Deg F | CR6HTM BVM3THFCSRGSL-150Carbon SteelFNPT x FNPT1973 psiRPTFE250 psi WSP1 1/2"Full-20°F to +450°F€557.48
KECKLEY BVM3THRCSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 973 PSI CWP, -20-450 Deg F | CR6HTN BVM3THRCSRGSL-150Carbon SteelFNPT x FNPT1973 psiRPTFE250 psi WSP1 1/2"Standard-20°F to +450°F€380.84
KECKLEY BVM3SWRCSRGSL-150 Ball Valve, 1 1/2 Inch Pipe, 1, 973 PSI CWP, -20-450 Deg F, Socket | CR6HTP BVM3SWRCSRGSL-150Carbon SteelSocket x Socket1973 psiRPTFE250 psi WSP1 1/2"Standard-20°F to +450°F€364.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KECKLEY BVS3THFSSAGSL-150 Ball Valve, 1 1/2 Inch Pipe, 3, 600 PSI CWP, -50-180 Deg F
€1,135.21 /unit