KDR-LINE REACTORS KDRULF31PE01 Output Reactor 575/600V 62A ULType1 | AE2HRH 4XKH6

KDR-LINE REACTORS KDRULF31PE01 Output Reactor 575/600V 62A ULType1

Item: AE2HRH Model: KDRULF31PE01Cross Ref: 4XKH6
In Stock

Get it by Tuesday, Jun 17

€1,452.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutput Line Reactor
Depth15.43"
Height19.13"
Input Voltage575/600V AC
Max. Hp60 hp
Max. Output Amps62A
Phase3
Width15.43"
ApplicationConveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Enclosure TypeUL Type 1
FeaturesProtects 6-Pulse Rectifiers And Power Conversion Devices, Protects The Drive From Harmful Voltage Spikes, Reduces Harmonics
Filter TypeUltra Low Z
For Motor Lead LengthUp to 100 ft.
For Use WithVariable Frequency Drive
Frequency50/60 Hz
Maximum Output Current80A
Maximum Output Power60 hp
Overall Depth15.43"
Overall Height19.13"
Overall Width15.43"
StandardsUL LISTED
Watts Loss181 W

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)63.5
Ship length (cm)76.2
Ship width (cm)60.96
HS code8504508000
Country of OriginUS

Product Variants

ProductModelMax. Output AmpsHeightDepthInput VoltagePhasePrice
KDR-LINE REACTORS KDRULD31PE01 Output Reactor 575/600V 17A ULType1 | AE2HRB 4XKG9 KDRULD31PE0117A12 1/4"6 3/4"575/600V AC3€656.58
KDR-LINE REACTORS KDRULD32PE01 Output Reactor 575/600V 22A ULType1 | AE2HRC 4XKH1 KDRULD32PE0122A12 1/4"6 3/4"575/600V AC3€683.87
KDR-LINE REACTORS KDRULD35PE01 Output Reactor 575/600V 27A ULType1 | AE2HRD 4XKH2 KDRULD35PE0127A12 1/4"6 3/4"575/600V AC3€753.78
KDR-LINE REACTORS KDRULD33PE01 Output Reactor 575/600V 32A ULType1 | AE2HRE 4XKH3 KDRULD33PE0132A12 1/4"6 3/4"575/600V AC3€818.47
KDR-LINE REACTORS KDRULD34PE01 Output Reactor 575/600V 41A ULType1 | AE2HRF 4XKH4 KDRULD34PE0141A12 1/4"6 3/4"575/600V AC3€843.42
KDR-LINE REACTORS KDRULC31PE01 Output Reactor 575/600V 52A ULType1 | AE2HRG 4XKH5 KDRULC31PE0152A12 1/4"6 3/4"575/600V AC3€1,062.39
KDR-LINE REACTORS KDRULF32PE01 Output Reactor 575/600V 77A ULType1 | AE2HRJ 4XKH7 KDRULF32PE0177A19.13"15.43"575/600V AC3€1,434.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KDR-LINE REACTORS KDRULF31PE01 Output Reactor 575/600V 62A ULType1
€1,452.80 /unit