Flat Shipping

Flat Shipping at €24.99 + VAT

KABELSCHLEPP S0950-10.00-RS1-140-2v1 Varitrak(r) Open Steel Twist 11.69mm 1 Feet | AB9ATA 2ARW9

KABELSCHLEPP S0950-10.00-RS1-140-2v1 Varitrak(r) Open Steel Twist 11.69mm 1 Feet

Item: AB9ATA Model: S0950-10.00-RS1-140-2v1Cross Ref: 2ARW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Accessory Width10 4/5"
Bend Radius5 1/2"
Carrier DesignOpen
Carrier Links MaterialSteel
Cavity Height1 4/5"
Cavity Width10"
ColorSilver
Crossbar MaterialAluminum
Crossbar StyleThreaded Joint
For Carrier Outside Height2.7"
For Carrier Outside Width11.7"
Frame StayTwist In Twist Out Alum Bar
Height2.7"
IncludesNo Bracket Included
Length12"
Link To Link Pitch3.7"
Loop Height15"
Loop Length32.3"
Max. Cable Dia.1 2/5"
Number Of Channels3
Number Of Links3
Outside Width10 4/5"
StyleOpen
TypeVaritrak
Crossbar Opening DesignOpens Inside and Outside
Maximum Cable Diameter1.42"
Mounting Brackets IncludedNo
Outside Height2.7"
SeriesS/SX Series

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)6.81
Ship length (cm)30.48
Ship width (cm)29.69
HS code8431390010
Country of OriginDE

Product Variants

ProductModelBend RadiusCavity HeightCavity WidthOutside WidthNumber Of LinksHeightLink To Link PitchTypePrice
KABELSCHLEPP S0650.1-4.00-RS1-095-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVR 1VXY4 S0650.1-4.00-RS1-095-1v13.7"1 1/5"4"4 3/5"52"2 1/2"Varitrak€138.59
KABELSCHLEPP S0650.1-4.00-RS1-115-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVT 1VXY5 S0650.1-4.00-RS1-115-1v14 1/2"1 1/5"4"4 3/5"52"2 1/2"Varitrak€116.90
KABELSCHLEPP S0650.1-4.00-RS1-135-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVU 1VXY6 S0650.1-4.00-RS1-135-1v15.3"1 1/5"4"4 3/5"52"2 1/2"Varitrak€154.37
KABELSCHLEPP S0650.1-6.00-RS1-075-2v1 Varitrak(r) Open Steel Twist 187.4mm 1 Feet | AB3XVW 1VXY8 S0650.1-6.00-RS1-075-2v1----5--Varitrak€124.16
KABELSCHLEPP S1250-12.00-RS1-260-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANT 2ARJ9 S1250-12.00-RS1-260-3v5----13--Varitrak€817.07
RFQ
KABELSCHLEPP S1250-12.00-RS1-300-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANU 2ARK1 S1250-12.00-RS1-300-3v5----13--Varitrak€817.07
RFQ
KABELSCHLEPP S1250-12.00-RS1-340-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANV 2ARK2 S1250-12.00-RS1-340-3v513 2/5"2 4/5"12"13.9"133.7"4.9"Varitrak€817.07
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP S0950-10.00-RS1-140-2v1 Varitrak(r) Open Steel Twist 11.69mm 1 Feet
€166.35 /unit