KABELSCHLEPP S1250-12.00-RS1-340-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANV 2ARK2

KABELSCHLEPP S1250-12.00-RS1-340-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet

Item: AB9ANV Model: S1250-12.00-RS1-340-3v5Cross Ref: 2ARK2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€859.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Accessory Width13.9"
Bend Radius13 2/5"
Carrier DesignOpen
Carrier Links MaterialSteel
Cavity Height2 4/5"
Cavity Width12"
Crossbar MaterialAluminum
For Carrier Outside Height3.7"
For Carrier Outside Width13.9"
Frame StayTwist In Twist Out Alum Bar
Height3.7"
IncludesNo Bracket Included
Length5 ft.
Link To Link Pitch4.9"
Loop Height30 1/2"
Loop Length61.7"
Max. Cable Dia.2 1/5"
Number Of Channels4
Number Of Links13
Outside Width13.9"
StyleOpen
TypeVaritrak
ColorBlack, Silver
Crossbar Opening DesignOpens Inside and Outside
Crossbar StyleHinged Snap-On
Maximum Cable Diameter2.24"
Mounting Brackets IncludedNo
Outside Height3.7"
SeriesS/SX Series

Shipping Info:

Ship weight (kg) 20.025
Ship height (cm)9.4
Ship length (cm)152.4
Ship width (cm)35.28
HS code8431390010
Country of OriginDE

Product Variants

ProductModelBend RadiusCavity HeightCavity WidthOutside WidthNumber Of LinksHeightLink To Link PitchTypePrice
KABELSCHLEPP S0650.1-4.00-RS1-095-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVR 1VXY4 S0650.1-4.00-RS1-095-1v13.7"1 1/5"4"4 3/5"52"2 1/2"Varitrak€138.59
KABELSCHLEPP S0650.1-4.00-RS1-115-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVT 1VXY5 S0650.1-4.00-RS1-115-1v14 1/2"1 1/5"4"4 3/5"52"2 1/2"Varitrak€116.90
KABELSCHLEPP S0650.1-4.00-RS1-135-1v1 Varitrak(r) Open Steel Twist 136.6mm 1 Feet | AB3XVU 1VXY6 S0650.1-4.00-RS1-135-1v15.3"1 1/5"4"4 3/5"52"2 1/2"Varitrak€154.37
KABELSCHLEPP S0650.1-6.00-RS1-075-2v1 Varitrak(r) Open Steel Twist 187.4mm 1 Feet | AB3XVW 1VXY8 S0650.1-6.00-RS1-075-2v1----5--Varitrak€124.16
KABELSCHLEPP S1250-12.00-RS1-260-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANT 2ARJ9 S1250-12.00-RS1-260-3v5----13--Varitrak€817.07
RFQ
KABELSCHLEPP S1250-12.00-RS1-300-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet | AB9ANU 2ARK1 S1250-12.00-RS1-300-3v5----13--Varitrak€817.07
RFQ
KABELSCHLEPP S1250-14.00-RS1-220-3v5 Varitrak(r) Open Steel Twist 403.6mm.5 Feet | AB9ANW 2ARK3 S1250-14.00-RS1-220-3v58.7"2 4/5"14"15.9"133.7"4.9"Varitrak€846.47
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP S1250-12.00-RS1-340-3v5 Varitrak(r) Open Steel Twist 352.8mm.5 Feet
€859.31 /unit