KABELSCHLEPP MC1250-6.00-RS-220-1V5 Varitrak Mc Open Nylon/aluminium W 7.57in L5 Feet | AD8XMU 4NGL7

KABELSCHLEPP MC1250-6.00-RS-220-1V5 Varitrak Mc Open Nylon/aluminium W 7.57in L5 Feet

Item: AD8XMU Model: MC1250-6.00-RS-220-1V5Cross Ref: 4NGL7
In Stock

Get it by Tuesday, Jun 17

€735.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Accessory Width7 4/5"
Bend Radius8.7"
Carrier DesignOpen
Carrier Links MaterialPlastic
Cavity Height3.7"
Cavity Width6"
ColorBlack
Crossbar MaterialAluminum
For Carrier Outside Height3 4/5"
For Carrier Outside Width7 4/5"
Frame StayTwist In Twist Out Alum Bar
Height3 4/5"
IncludesNo Bracket Included
Length5 ft.
Link To Link Pitch4.9"
Loop Height21.1"
Loop Length37.1"
Max. Cable Dia.2 1/5"
Mounting Hole Dia.0.43"
Number Of Channels2
Number Of Links13
Outside Width7 4/5"
StyleOpen
TypeVaritrak
Crossbar Opening DesignOpens Inside and Outside
Crossbar StyleHinged Snap-On
For Use With2ATP1
Maximum Cable Diameter2.24"
Mounting Brackets IncludedNo
Mounting Hole Diameter0.43"
Outside Height3.8"
SeriesM

Shipping Info:

Ship weight (kg) 7.8547
Ship height (cm)20.32
Ship length (cm)60.96
Ship width (cm)60.96
HS code3926906090
Country of OriginDE

Product Variants

ProductModelBend RadiusCavity HeightCavity WidthOutside WidthNumber Of LinksHeightLink To Link PitchTypePrice
KABELSCHLEPP MC0475-2.00-RS-1001 Varitrak Mc Open Nylon/aluminium W 2.67in L1 Feet | AD8XKH 4NGE5 MC0475-2.00-RS-10013.9"1.1"2"2.7"71 1/2"1.9"Varitrak€97.10
KABELSCHLEPP MC0475-2.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 2.67in L1 Feet | AD8XKJ 4NGE6 MC0475-2.00-RS-13015.1"1.1"2"2.7"71 1/2"1.9"Varitrak€121.86
KABELSCHLEPP MC0475-4.00-RS-1001 Varitrak Mc Open Nylon/aluminium W 4.67in L1 Feet | AD8XKK 4NGE7 MC0475-4.00-RS-10013.9"1.1"4"4.7"71 1/2"1.9"Varitrak€108.97
KABELSCHLEPP MC0475-4.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 4.67in L1 Feet | AD8XKL 4NGE8 MC0475-4.00-RS-13015.1"1.1"4"4.7"71 1/2"1.9"Varitrak€108.97
KABELSCHLEPP MC0475-5.00-RS-1001 Varitrak Mc Open Nylon/aluminium W 5.67in L1 Feet | AD8XKM 4NGE9 MC0475-5.00-RS-10013.9"1.1"5"5.7"71 1/2"1.9"Varitrak€166.01
KABELSCHLEPP MC0475-5.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 5.67in L1 Feet | AD8XKN 4NGF1 MC0475-5.00-RS-13015.1"1.1"5"5.7"71 1/2"1.9"Varitrak€166.01
KABELSCHLEPP MC0650-6.00-RS-145-1V1 Varitrak Mc Open Nylon/aluminium W 6.18in L1 Feet | AD8XKP 4NGF2 MC0650-6.00-RS-145-1V15.7"1 1/2"6"7.3"52 1/5"2 3/5"Varitrak€94.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP MC1250-6.00-RS-220-1V5 Varitrak Mc Open Nylon/aluminium W 7.57in L5 Feet
€735.85 /unit