Flat Shipping

Flat Shipping at €24.99 + VAT

KABELSCHLEPP MC0475-4.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 4.67in L1 Feet | AD8XKL 4NGE8

KABELSCHLEPP MC0475-4.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 4.67in L1 Feet

Item: AD8XKL Model: MC0475-4.00-RS-1301Cross Ref: 4NGE8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Accessory Width4.7"
Bend Radius5.1"
Carrier DesignOpen
Carrier Links MaterialPlastic
Cavity Height1.1"
Cavity Width4"
ColorBlack
Crossbar MaterialAluminum
For Carrier Outside Height1 1/2"
For Carrier Outside Width4.7"
Frame StayTwist In Twist Out Alum Bar
Height1 1/2"
IncludesNo Bracket Included
Length12"
Link To Link Pitch1.9"
Loop Height11 4/5"
Loop Length19 4/5"
Max. Cable Dia.0.9"
Number Of Channels1
Number Of Links7
Outside Width4.7"
StyleOpen
TypeVaritrak
Crossbar Opening DesignOpens Inside and Outside
Crossbar StyleHinged Snap-On
FeaturesWithstand Extremes In Heat and Cold
For Use With4NGP1
Maximum Cable Diameter0.87"
Mounting Brackets IncludedNo
Outside Height1.5"
SeriesM

Shipping Info:

Ship weight (kg) 0.9004
Ship height (cm)7.62
Ship length (cm)40.64
Ship width (cm)40.64
HS code3926906090
Country of OriginDE

Product Variants

ProductModelBend RadiusCavity HeightCavity WidthOutside WidthNumber Of LinksHeightLink To Link PitchTypePrice
KABELSCHLEPP MC0475-2.00-RS-1001 Varitrak Mc Open Nylon/aluminium W 2.67in L1 Feet | AD8XKH 4NGE5 MC0475-2.00-RS-10013.9"1.1"2"2.7"71 1/2"1.9"Varitrak€97.10
KABELSCHLEPP MC0475-2.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 2.67in L1 Feet | AD8XKJ 4NGE6 MC0475-2.00-RS-13015.1"1.1"2"2.7"71 1/2"1.9"Varitrak€121.86
KABELSCHLEPP MC0475-4.00-RS-1001 Varitrak Mc Open Nylon/aluminium W 4.67in L1 Feet | AD8XKK 4NGE7 MC0475-4.00-RS-10013.9"1.1"4"4.7"71 1/2"1.9"Varitrak€108.97
KABELSCHLEPP MC0475-5.00-RS-1001 Varitrak Mc Open Nylon/aluminium W 5.67in L1 Feet | AD8XKM 4NGE9 MC0475-5.00-RS-10013.9"1.1"5"5.7"71 1/2"1.9"Varitrak€166.01
KABELSCHLEPP MC0475-5.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 5.67in L1 Feet | AD8XKN 4NGF1 MC0475-5.00-RS-13015.1"1.1"5"5.7"71 1/2"1.9"Varitrak€166.01
KABELSCHLEPP MC0650-6.00-RS-145-1V1 Varitrak Mc Open Nylon/aluminium W 6.18in L1 Feet | AD8XKP 4NGF2 MC0650-6.00-RS-145-1V15.7"1 1/2"6"7.3"52 1/5"2 3/5"Varitrak€94.34
KABELSCHLEPP MC0650-6.00-RS-220-1V1 Varitrak Mc Open Nylon/aluminium W 6.18in L1 Feet | AD8XKQ 4NGF3 MC0650-6.00-RS-220-1V18.7"1 1/2"6"7.3"52 1/5"2 3/5"Varitrak€94.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABELSCHLEPP MC0475-4.00-RS-1301 Varitrak Mc Open Nylon/aluminium W 4.67in L1 Feet
€116.00 /unit