Flat Shipping

Flat Shipping at €24.99 + VAT

KABA E2067BLL62641 Deadbolt Lock For Best Core Satin Chrome | AH4NVB 35EH09

KABA E2067BLL62641 Deadbolt Lock For Best Core Satin Chrome

Item: AH4NVB Model: E2067BLL62641Cross Ref: 35EH09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,066.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Deadbolt Lock
Access TypeKeypad
Backset Size (in.)2 3/4"
Battery Life100000 Cycles
Battery SizeAA
Door Thickness1 3/4" to 2 1/8"
Event Audit Trail1000
FinishSatin Chrome
Fire RatingYes
FunctionEntry With Key Override
Handle TypeField Reversible , Lever
Inside Depth2 1/4"
Inside Height8 7/8"
Inside Width3 1/4"
Latch Front Size8" x 1.25"
Latch Length3/4"
MaterialZinc
Max. User Codes100
Mounting StyleMortise
No. Of Battery3
Number Of Keys12
Operating Temp. Range-31°F to +151°F
Outside Depth2 13/16"
Outside Height8 15/16"
Outside Width3 5/16"
Timed Entry Allowance2 sec. to 20 sec.
Weather ResistantYes

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)15.24
Ship length (cm)25.4
Ship width (cm)20.32
Country of OriginCA

Product Details:

    • Key Override Options : Best and Equivalents
    • Electrical/Mechanical : Electrical
    • Sub-Brand: E-PLEX

Product Variants

ProductModelDoor ThicknessFinishOutside DepthInside HeightLatch LengthFire RatingMaterialMounting StylePrice
KABA P2067BLL62641 Deadbolt Lock For Best Core Satin Chrome | AH4NUQ 35EG98 P2067BLL626411 3/4" to 2 1/4"Satin Chrome3 3/16"8 7/8"1"-ZincMortise€904.57
KABA P206ABLL62641 Auto/Deadbolt Lock Best Core Satin Chrome | AH4NUX 35EH05 P206ABLL626411 3/4" to 2 1/4"Satin Chrome3 3/16"11"1"-ZincMortise€869.25
KABA P206AXSLL62641 Auto/Deadbolt Lock Schlage C Satin Chrome | AH4NUY 35EH06 P206AXSLL626411 3/4" to 2 1/4"Satin Chrome3 3/16"11"1"-ZincMortise€869.25
KABA P206ALL62641 Auto/Deadbolt Lock Keyless Satin Chrome | AH4NUZ 35EH07 P206ALL626411 3/4" to 2 1/4"Satin Chrome3 3/16"11"1"-ZincMortise€809.29
KABA E2067XSLL62641 Deadbolt Lock For Schlage Core Satin Chrome | AH4NVC 35EH10 E2067XSLL626411 3/4" to 2 1/8"Satin Chrome2 13/16"8 7/8"3/4"YesZincMortise€882.77
KABA E2067LL62641 Deadbolt Lock No Key Override Satin Chrome | AH4NVD 35EH11 E2067LL626411 3/4" to 2 1/8"Satin Chrome2 13/16"8 7/8"3/4"YesZincMortise€751.75
KABA E2067BLL60641 Deadbolt Lock For Best Core Satin Brass | AH4NVE 35EH12 E2067BLL606411 3/4" to 2 1/8"Satin Brass2 13/16"8 7/8"3/4"YesZincMortise€841.65

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA E2067BLL62641 Deadbolt Lock For Best Core Satin Chrome
€1,066.01 /unit