Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO IP-22-RH-AL INTERMEDIATE PIVOT Pivot Hinge Right Hand Clear Aluminum | AH9LWF 40JK87

KABA ILCO IP-22-RH-AL INTERMEDIATE PIVOT Pivot Hinge Right Hand Clear Aluminium

Item: AH9LWF Model: IP-22-RH-AL INTERMEDIATE PIVOTCross Ref: 40JK87
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPivot Hinge
Bearing TypeBall
Door Leaf Height3/4"
FinishAluminum
Frame Leaf Height3/4"
HardwareIncluded
HolesWith
Holes Per Leaf3
Ligature ResistantNo
Load Capacity125 lbs.
MaterialAluminum
MountingSurface
Number Of Wires0
OrientationRight Hand
Range Of Motion180°
Door Leaf Thickness0.323"
Frame Leaf Thickness0.323"
Includes HardwareHardware Included
Number Of Holes Per Leaf5
Overall Height3/4"
Range Of Motion - Maximum180°

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)5.59
Ship length (cm)9.65
Ship width (cm)8.38
Country of OriginTW

Product Details:

    • Ligature Resistant : No

Product Variants

ProductModelFinishMaterialHoles Per LeafOrientationMountingLoad CapacityBearing TypeHardwarePrice
KABA ILCO IP-10-LH-AL Pivot Hinge Left Hand Clear Aluminum | AH9LWB 40JK83 IP-10-LH-ALAluminumAluminum5Left HandSurface125 lbs.BallIncluded€49.10
KABA ILCO IP-10-RH-AL Pivot Hinge Right Hand Clear Aluminum | AH9LWC 40JK84 IP-10-RH-ALAluminumAluminum5Right HandSurface125 lbs.BallIncluded€46.31
KABA ILCO IP-10-LH-DU Pivot Hinge Left Hand Dark Bronze | AH9LWD 40JK85 IP-10-LH-DUDark BronzeBronze5Left HandSurface125 lbs.BallIncluded€46.31
KABA ILCO IP-10-RH-DU Pivot Hinge Right Hand Dark Bronze | AH9LWE 40JK86 IP-10-RH-DUDark BronzeBronze5Right HandSurface125 lbs.BallIncluded€46.31
KABA ILCO IP-22-RH-DU INTERMEDIATE PIVOT Pivot Hinge Right Hand Dark Bronze | AH9LWG 40JK88 IP-22-RH-DU INTERMEDIATE PIVOTDark BronzeAluminum3Right HandSurface125 lbs.BallIncluded€27.37
KABA ILCO IP-22-LH-AL INTERMEDIATE PIVOT Pivot Hinge Left Hand Clear Aluminum | AH9LWH 40JK89 IP-22-LH-AL INTERMEDIATE PIVOTAluminumAluminum3Left HandSurface125 lbs.BallIncluded€27.37
KABA ILCO IP-22-LH-DU INTERMEDIATE PIVOT Pivot Hinge Left Hand Dark Bronze | AH9LWJ 40JK90 IP-22-LH-DU INTERMEDIATE PIVOTDark BronzeBronze3Left HandSurface125 lbs.BallIncluded€27.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO IP-22-RH-AL INTERMEDIATE PIVOT Pivot Hinge Right Hand Clear Aluminium
€42.85 /unit