Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO IL-OP-10-LH-AL FLUSH SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDG 20VF15

KABA ILCO IL-OP-10-LH-AL FLUSH SETS Offset Pivot Hinge Half Surface 125 Lb.

Item: AF7DDG Model: IL-OP-10-LH-AL FLUSH SETSCross Ref: 20VF15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Pivot Hinge
Bearing TypeBall
ColorSilver
FinishAluminum
HardwareIncluded
Load Capacity125 lbs.
MaterialAluminum
MountingHalf Surface
Range Of Motion180°
Door Leaf Height2 5/16"
Door Leaf Width1 1/4"
Frame Leaf Width1 1/4"
Includes HardwareHardware Included
Mounting StyleHalf Surface
Overall Height2 5/16"
PropertiesVandal Resistant, Weather Resistant
Range Of Motion - Maximum180°

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.4
Ship length (cm)29.85
Ship width (cm)20.32
HS code8302104030

Product Variants

ProductModelMountingFinishMaterialColorOrientationLoad CapacityBearing TypeHoles Per LeafPrice
KABA ILCO IL-OP-12-RH-AL SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDD 20VF11 IL-OP-12-RH-AL SETSHalf SurfaceAluminumAluminumSilver-125 lbs.Ball-€20.48
KABA ILCO IL-OP-12-LH-AL SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDE 20VF12 IL-OP-12-LH-AL SETSHalf SurfaceAluminumAluminumSilver-125 lbs.Ball-€20.48
KABA ILCO IL-OP-12-LH-DU SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDF 20VF14 IL-OP-12-LH-DU SETSHalf SurfaceDark BronzeBronzeBronze-125 lbs.Ball-€20.48
KABA ILCO IL-OP-10-LH-DU FLUSH SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDH 20VF16 IL-OP-10-LH-DU FLUSH SETSHalf SurfaceDark BronzeBronzeBronze-125 lbs.Ball-€22.01
KABA ILCO IL-OP-10-RH-AL FLUSH SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDJ 20VF17 IL-OP-10-RH-AL FLUSH SETSHalf SurfaceAluminumDie Cast AluminumSilver-125 lbs.Ball-€22.01
KABA ILCO IL-OP-10-RH-DU FLUSH SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDK 20VF18 IL-OP-10-RH-DU FLUSH SETSHalf SurfaceDark BronzeBronzeBronze-125 lbs.Ball-€22.01
KABA ILCO IL-OP-10-LH-AL 1/8" RECESSED SETS Offset Pivot Hinge Half Surface 125 Lb. | AF7DDL 20VF19 IL-OP-10-LH-AL 1/8" RECESSED SETSHalf SurfaceAluminumDie Cast AluminumSilver-125 lbs.Ball-€22.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO IL-OP-10-LH-AL FLUSH SETS Offset Pivot Hinge Half Surface 125 Lb.
€24.58 /unit