Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO AX00004810 Key Blade High Security GM Brass | AH4VRR 35MM53

KABA ILCO AX00004810 Key Blade High Security GM Brass

Item: AH4VRR Model: AX00004810Cross Ref: 35MM53
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Blade
Keyway TypeHigh Security
Lock ManufacturerKaba ILCO
MaterialBrass
Number Of Pins0
TypeStandard

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelKeyway TypeNumber Of PinsMaterialTypePrice
KABA ILCO AX00003430 Key Blade Edge Cut Standard Chrysler | AH4VQV 35MM33 AX00003430Edge Cut-BrassStandard€10.19
KABA ILCO AX00003440 Key Blade Edge Cut Ford Brass | AH4VQW 35MM34 AX00003440Edge Cut-BrassStandard€10.19
KABA ILCO AX00003450 Key Blade Standard Edge Cut Ford | AH4VQX 35MM35 AX00003450Edge Cut-BrassStandard€10.19
KABA ILCO AX00003460 Key Blade Edge Cut Ford | AH4VQY 35MM36 AX00003460Edge Cut-BrassStandard€10.19
KABA ILCO AX00003470 Key Blade Edge Cut Toyota | AH4VQZ 35MM37 AX00003470Edge Cut-BrassStandard€10.19
KABA ILCO AX00003480 Key Blade High Security Lexus Brass | AH4VRA 35MM38 AX00003480High Security-BrassStandard€10.19
KABA ILCO AX00003490 Key Blade High Security Lexus Standard | AH4VRB 35MM39 AX00003490High Security-BrassStandard€10.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO AX00004810 Key Blade High Security GM Brass
€9.76 /unit