Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO 7015SC8-26D-KD Lockset Cylinder Rim Cylinder Commercial | AA9VXG 1GAW6

KABA ILCO 7015SC8-26D-KD Lockset Cylinder Rim Cylinder Commercial

Item: AA9VXG Model: 7015SC8-26D-KDCross Ref: 1GAW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockset Cylinder
FinishSatin Chrome
KeyingDifferent
Keyway TypeSchlage C
Location TypeCommercial
MaterialBrass
Number Of Keys2
Number Of Pins5
TypeRim Cylinder
Ansi GradeGrade 1
Cylinder Core TypeConventional Core Cylinder
FeaturesHorizontal or Vertical Tailpiece Installation, Rekeyable to original Manufacturer Systems
Key TypeKeyed Different
Lock Assembly TypeRim

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.64
Ship length (cm)19.81
Ship width (cm)10.92
HS code8301406030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO 7015SC8-26D-KD Lockset Cylinder Rim Cylinder Commercial
€21.26 /unit