Flat Shipping

Flat Shipping at €24.99 + VAT

KABA ILCO 1A1L1 Key Blank Nickel Silver Best - Pack Of 50 | AA4QGF 12Z008

KABA ILCO 1A1L1 Key Blank Nickel Silver Best - Pack Of 50

Item: AA4QGF Model: 1A1L1Cross Ref: 12Z008
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Blank
Keyway TypeL
Lock ManufacturerBest
MaterialNickel Silver
Compatible Lock ManufacturerBEST
Compatible Lock TypesCylindrical Locks
FinishNickel Plated
Key Identification Number1A1L1
Product TypeKey Blank

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)4.06
Ship length (cm)12.95
Ship width (cm)6.6
HS code8301700000
Country of OriginUS

Product Variants

ProductModelMaterialKeyway TypeNumber Of PinsFinishTypePkg. Qty.Price
KABA ILCO 1674 Key Blank Brass - Pack Of 10 | AA4QFW 12Y998 1674Brass--Nickel Plated-10€10.19
KABA ILCO 1672 Key Blank Brass - Pack Of 10 | AA4QFX 12Y999 1672Brass--Nickel Plated-10€10.19
KABA ILCO 1677 Key Blank Brass - Pack Of 10 | AA4QFY 12Z001 1677Brass--Nickel Plated-10€10.19
KABA ILCO 1678 Key Blank Brass - Pack Of 10 | AA4QFZ 12Z002 1678Brass--Nickel Plated-10€9.83
KABA ILCO 1679 Key Blank Brass - Pack Of 10 | AA4QGA 12Z003 1679Brass--Nickel Plated-10€15.13
KABA ILCO 1676-BAU3 Key Blank Brass - Pack Of 10 | AA4QGD 12Z006 1676-BAU3Brass--Nickel Plated-10€10.93
KABA ILCO 1A1E1 Key Blank Nickel Silver Best - Pack Of 50 | AA4QGE 12Z007 1A1E1Nickel SilverE---50€74.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KABA ILCO 1A1L1 Key Blank Nickel Silver Best - Pack Of 50
€109.53 /unit