Flat Shipping

Flat Shipping at €24.99 + VAT

K-FLEX USA 800-TAPE-AL-2-GB-100 -FLEX USA Pipe Insulation Tape, 2 Inch Width, 100 ft Length, -20 Deg F to 150 Deg F | CR6MNN

K-FLEX USA 800-TAPE-AL-2-GB-100 Pipe Insulation Tape, 2 Inch Width, 100 ft Length, -20 Deg F to 150 Deg F

Item: CR6MNN Model: 800-TAPE-AL-2-GB-100Cross Ref: 52JR59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Tape
Adhesive MaterialRubber
ColorSilver
For LocationIndoor, Outdoor
For Use OnSeams And Edges Of K-Flex Clad WT Applications
Length100 ft.
MaterialAluminum
Temp. Range-20°F to +150°F
Width2"
Backing MaterialAluminum
Overall Length100 ft.
Overall Width2"
StandardsASTM E84

Shipping Info:

Ship weight (kg) 0.8978
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorTemp. RangeMaterialThicknessFlame Spread IndexSmoke Developed IndexPrice
K-FLEX USA 800-TAPE-WT-2-GB-100 -FLEX USA Pipe Insulation Tape, 2 Inch Width, 100 ft Length, -20 Deg F to 150 Deg F, White | CR6MJQ 800-TAPE-WT-2-GB-100White-20°F to +150°FPVC-2550€151.94
K-FLEX USA 800-TAPE-CRK -FLEX USA Pipe Insulation Tape, 2 Inch Width, 30 ft Length, -20 Deg to 190 Deg F, Black | CR6MJR 800-TAPE-CRKBlack-20°F to +190°FCork, Rubber---€12.29
K-FLEX USA 800-EL-018 -FLEX USA Pipe Insulation Tape, 2 Inch Width, 30 ft Length, -40 Deg to 220 Deg F, Black | CR6MJT 800-EL-018Black-40°F to +220°FNBR, PVC1/8"--€24.69
K-FLEX USA 800-TAPE-ALFSK-3A -FLEX USA Pipe Insulation Tape, 3 Inch Width, 150 ft Length, -31 Deg F to 176 Deg F | CR6MJU 800-TAPE-ALFSK-3ASilver-31°F to +176°FAluminum-2550€22.33
K-FLEX USA 800-TAPE-ALF-3 -FLEX USA Pipe Insulation Tape, 3 Inch Width, 150 ft Length, -31 Deg F to 248 Deg F | CR6MJV 800-TAPE-ALF-3Silver-31°F to +248°FAluminum-2550€19.81
K-FLEX USA 800-TAPE-WT-4-GB-100 -FLEX USA Pipe Insulation Tape, 4 Inch Width, 100 ft Length, -20 Deg F to 150 Deg F, White | CR6MJW 800-TAPE-WT-4-GB-100White-20°F to +150°FPVC-2550€330.79
K-FLEX USA 800-TAPE-ALFSK-4A -FLEX USA Pipe Insulation Tape, 4 Inch Width, 150 ft Length, -31 Deg F to 176 Deg F | CR6MJX 800-TAPE-ALFSK-4ASilver-31°F to +176°FAluminum-2550-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 800-TAPE-AL-2-GB-100 Pipe Insulation Tape, 2 Inch Width, 100 ft Length, -20 Deg F to 150 Deg F
€218.11 /unit