Flat Shipping

Flat Shipping at €24.99 + VAT

K-FLEX USA 6RX100218 Pipe Insulation | CR6MLA

K-FLEX USA 6RX100218 Pipe Insulation

Item: CR6MLA Model: 6RX100218Cross Ref: 1WZG1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Body MaterialNBR, PVC
ColorBlack
Fits Tube Size2 1/8"
Flame Spread Index54
FlexibilityFlexible
Foam Cell TypeClosed
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Insulation Length6 ft.
Insulation Nominal I.d.2 1/8"
Insulation R Value6.1
Insulation Temp. Range-297°F to +220°F
Insulation TypeUnslit
Plenum RatingPlenum Rated
Smoke Developed Index79
Tube StyleUnslit
Wall Thickness1"
For Copper Tube Size2 1/8"
For EnvironmentSubmersible
FormTube
Inside Diameter2 1/8"
Installation StyleUnslit
Outside Diameter4 1/8"
Overall Length6 ft.
StandardsASTM C411, ASTM C534 TYPE 1, ASTM D1056-00-2C1, ASTM E84, CAN/ULC S-102-M88, FMRC 2006, MIL-P-15280, NEW YORK CITY MEA 186-86-M VOL. IV, NFPA 255, NFPA 90A SECT 2.3.3, NFPA NO 101 CLASS A, UL 181 11.0/16.0, UL 723, UL 94-5V, USDA
Thickness1"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInsulation R ValueInsulation Nominal I.d.Flame Spread IndexSmoke Developed IndexFits Pipe SizeInsulation Temp. RangeFits Tube SizePkg. Qty.Price
K-FLEX USA 6RX038058 Pipe Insulation 5/8 Inch Id 6 Feet Length Black | AC8ZPD 3F399 6RX038058Black-5/8"6388---1€3.66
RFQ
K-FLEX USA 6RX038078 Pipe Insulation 7/8 Inch Id 6 Feet Length Black | AC8ZPE 3F400 6RX038078Black-7/8"6489---1€4.32
RFQ
K-FLEX USA 6RX038118 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl | AC8ZPF 3F401 6RX038118Black-1 1/8"6590---1€4.76
RFQ
K-FLEX USA 6RX038138 Pipe Insulation 1-3/8 Inch Id 6 Feet Length Bl | AC8ZPG 3F402 6RX038138Black21 3/8"66911"--1€6.38
RFQ
K-FLEX USA 3RX038158 Pipe Insulation 1-5/8 Inch Id 6 Feet Length Bl | AC8ZPH 3F403 3RX038158Black-1 5/8"-----1€6.85
RFQ
K-FLEX USA 6RX048058 Pipe Insulation 5/8 Inch Id 6 Feet Length Black | AC8ZPJ 3F404 6RX048058Black35/8"68933/8"-5/8"1€5.65
RFQ
K-FLEX USA 6RX048078 Pipe Insulation 7/8 Inch Id 6 Feet Length Black | AC8ZPK 3F405 6RX048078Black37/8"69941/2"-7/8"1€6.42
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 6RX100218 Pipe Insulation
€37.31 /unit