Flat Shipping

Flat Shipping at €24.99 + VAT

K-FLEX USA 6RSX3X4100 Insulation Sheet 36 x 48 x 1 In | AC8ZPX 3F416

K-FLEX USA 6RSX3X4100 Insulation Sheet 36 x 48 x 1 In

Item: AC8ZPX Model: 6RSX3X4100Cross Ref: 3F416
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Sheet
Approx. 'r' Factor4
Approx. R Value4
ColorBlack
Flame Spread Index25
FlexibilityFlexible
Foam Cell TypeClosed
For LocationOutdoor
For Piping SystemIndustrial Process
Green Certification Or Other RecognitionGreenguard Certified
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
IncludesSkin On Two Sides
Insulation Approx. R Value4
Insulation Sheet Size36" x 48"
MaterialElastomeric
Pipe Insulation ItemInsulation Sheet
Plenum RatingPlenum Rated
R Value4
Sealing MethodContact Adhesive
Self-adhesive BackingNo
Sheet Size36" x 48"
Smoke Developed Index50
Temp. Range-297°F to +220°F
Thickness1"
Wall Thickness1"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)91.44
Ship width (cm)121.92
HS code3921135000
Country of OriginUS

Product Variants

ProductModelThicknessApprox. 'r' FactorColorTemp. RangeFor Use OnPrice
K-FLEX USA 6RSX3X4048 Insulation Sheet 36 x 48 x 1/2 In | AC8ZPV 3F414 6RSX3X40481/2"2Black-297°F to +220°F-€30.32
K-FLEX USA 6RSX3X4068 Insulation Sheet 36 x 48 x 3/4 In | AC8ZPW 3F415 6RSX3X40683/4"3Black-297°F to +220°F-€45.41
K-FLEX USA 6RSXG3X4048 Insulation Sheet Psa Back 36 x 48 x 1/2 In | AD9ZKW 4VZR5 6RSXG3X40481/2"2Black-Ducts, Tanks, Vessels€63.38
K-FLEX USA 6RSXG3X4068 Insulation Sheet Psa Back 36 x 48 x 3/4 In | AD9ZKX 4VZR6 6RSXG3X40683/4"3Black-Ducts, Tanks, Vessels€78.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

K-FLEX USA 6RSX3X4100 Insulation Sheet 36 x 48 x 1 In
€59.91 /unit