Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2770 Flush Receptacle, 30A, 3-Phase, Wye 347/600VAC, 4-Pole, 4-Wire Non-Grounding | BD3MWG

HUBBELL WIRING DEVICE-KELLEMS HBL2770 Flush Receptacle, 30A, 3-Phase, Wye 347/600VAC, 4-Pole, 4-Wire Non-Grounding

Item: BD3MWG Model: HBL2770
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps30A
ConnectivityBack And Side Wired
Height1.31"
Length3 7/25"
MaterialThermoplastic
MountingScrew Mounting
Nema RatingNEMA L20-30R
Number Of Poles4
Number Of Wires4
Phase3
Wattage18000 W
Width1.7"
Wire Size16 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.33
Ship length (cm)8.33
Ship width (cm)4.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2770 Flush Receptacle, 30A, 3-Phase, Wye 347/600VAC, 4-Pole, 4-Wire Non-Grounding
€125.17 /unit