J.W. WINCO 1580-m4-16-pl-e Not Graded, M4 Hygienic Hex Head Screws, Polished Stainless Steel, 16 mm L

Item: DK4BZL Model: 1580-m4-16-pl-e
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

DriveExternal Hex
Drive Size7 mm
FinishPolished
Flange Dia.11 mm
For Use In SystemsHygienic Areas
Head Height9.5 mm
Head StyleHex
Head Width7 mm
IncludesWasher
MaterialStainless Steel
Material Quality StandardsAisi
Min. Thread Length14 mm
Pack SizeSmall Pack
Rohs CompliantYes
Seal MaterialBlue Epdm
System Of MeasurementMetric
Thread StylePartially Threaded

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

J.W. WINCO 1580-m4-16-pl-e Not Graded, M4 Hygienic Hex Head Screws, Polished Stainless Steel, 16 mm L