JUSTRITE 894510 Classic Safety Cabinet, Manual Close, Yellow, 227L Capacity, 1651 x 1092 x 457mm Size | AA6ACL 13M555

JUSTRITE 894510 JCB8945101 / 8945101 Paint Safety Cabinet, Manual Close, 227L Capacity, 1651 x 1092 x 457mm Size, Yellow

Item: AA6ACL Model: 894510Cross Ref: 13M555 / JCB8945101 / 8945101
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,874.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint and Ink Safety Cabinet
Adjustable ShelvesYes
Capacity227.1L
ColorYellow
Depth46cm
Door TypeManual Closing
Environmental ProtectionNEPA 30
Exterior Depth18"
Exterior Height65"
Exterior Width43"
FinishPowder Coat
Height165.1cm
Inside Depth14 3/5"
Inside Height60 1/2"
Inside Width39 1/2"
MaterialSteel
Material Thickness18 ga.
Number Of Doors2
Number Of Shelves5
Safety Cabinet ApplicationPaint And Ink Cabinet
Safety Cabinet TypeStandard
Sump Capacity19L
Width109.22cm
Cabinet TypeStandard
Door Closure TypeManual
Door Handle TypeRecessed Pull Handle
Door Opening Width40 3/4"
En Fire RatingNon Combustible
Includes RollersNo
Indoor/outdoorIndoor
Lock TypeKeyed
Nfpa 30Yes
Nfpa 400No
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Shelf Adjustment Increments3"
StandardsFM APPROVED, IFC, NFPA 1
Storage Capacity60 gal.
Storage Container TypeSmall Containers

Shipping Info:

Ship weight (kg) 147.15
Ship height (cm)165.1
Ship length (cm)45.72
Ship width (cm)109.22
HS code94032080900
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorSafety Cabinet ApplicationNumber Of ShelvesEnvironmental ProtectionFinishPrice
JUSTRITE 891511 Flammable Cabinet 20 Gallon Red | AA6ABL 13M532 89151123 1/4"18"44"RedPaint And Ink Cabinet2NEPA 30Powder Coated€1,348.04
JUSTRITE 891531 Flammable Cabinet 20 Gallon Red | AA6ABM 13M533 89153123 1/4"18"44"RedPaint And Ink Cabinet2NEPA 1, NEPA 30Powder Coated€1,625.14
JUSTRITE 894530 Flammable Cabinet 60 Gallon Yellow | AA6ACP 13M558 89453043"18"65"YellowPaint And Ink Cabinet5NEPA 1, NEPA 30Powder Coated€2,214.35
RFQ
JUSTRITE 890500 Aerosols Cabinet 4 Gallon Yellow | AB4LER 1YNG6 89050021"18"27"YellowAerosol Cabinet1NEPA 30Powder Coated€2,218.20
JUSTRITE 894511 Paints And Inks Cabinet 60 Gallon Red | AF2NEC 6VTG6 89451143"18"65"RedPaint And Ink Cabinet5NEPA 30Powder Coated€2,642.78
RFQ
JUSTRITE 894531 Paints And Inks Cabinet 60 Gallon Red | AF2NED 6VTG7 89453143"18"65"RedPaint And Ink Cabinet5NEPA 1, NEPA 30Powder Coated€2,476.61
RFQ
JUSTRITE 891510 20 Gallon Flammable Cabinet, P&I | CD8CRB 89151023 1/4"18"44"Yellow-2NEPA 30-€1,399.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 894510 JCB8945101 / 8945101 Paint Safety Cabinet, Manual Close, 227L Capacity, 1651 x 1092 x 457mm Size, Yellow
€1,874.52 /unit