JUSTRITE 891701 Flammable Safety Cabinet 17 Gallon Red | AD8BLP 4HTW3

JUSTRITE 891701 Flammable Safety Cabinet, 1 Shelf, 2 Doors, Manual Close, 17 Gallon, Red

Item: AD8BLP Model: 891701Cross Ref: 4HTW3
In Stock

Get it by Tuesday, Jun 10

€1,754.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Adjustable ShelvesYes
Cabinet FormatCountertop
Capacity17 gal.
ColorRed
Depth18"
Door Closure TypeManual
Door Handle TypeRecessed Pull Handle
Door TypeHinged , Manual Closing
En Fire RatingNon-Combustible
Environmental ProtectionNEPA 30
Exterior Depth18"
Exterior Dimensions (wxdxh) - Acids & Corrosives43" x 18" x 24"
Exterior Height24"
Exterior Width43"
FeaturesPatented Spillslope Galvanized Steel Shelves, Reduce Fire Risks
FinishPowder Coat , Powder Coated
Height24"
Includes Leveling FeetYes
Includes RollersNo
Indoor/outdoorIndoor
Inside Depth14 3/5"
Inside Height19 1/2"
Inside Width39 1/2"
Lock TypeKeyed
MaterialSteel
Material Thickness18 ga.
Nfpa 30Yes
Nfpa 400No
Number Of Doors2
Number Of Shelves1
Rated For Flammable StorageYes
Safety Cabinet ApplicationFlammable Cabinet
Safety Cabinet TypeStackable
Storage Chemical TypeFlammable Cabinet
Width43"
Cabinet TypeCountertop
Door Opening Width40 3/4"
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
StandardsFM APPROVED, IFC, NFPA 1
Storage Capacity17 gal.
Storage Container TypeSmall Containers

Shipping Info:

Ship weight (kg) 66.6
Ship height (cm)60.96
Ship length (cm)45.72
Ship width (cm)109.22
HS code9403200030
Country of OriginUS

Product Variants

ProductModelExterior HeightColorNumber Of ShelvesAdjustable ShelvesEnvironmental ProtectionFinishHeightDepthPrice
JUSTRITE 891700 Piggyback Safety Cabinet, 2 Door Manual Close, 64L Capacity, 610 x 1092 x 457mm Size | AB4LET 1YNG7 89170024"Yellow1Yes-Powder Coat60.96cm46cm€729.39
JUSTRITE 891720 Piggyback Safety Cabinet, 2 Door Self Close, 64L Capacity, 610 x 1092 x 457mm Size | AB4LFB 1YNH6 89172024"Yellow1YesNEPA 1, NEPA 30Powder Coated60.96cm46cm€813.69
JUSTRITE 891721 Flammable Safety Cabinet 17 Gallon Red | AD8BLV 4HTW8 89172124"Red1YesNEPA 1, NEPA 30Powder Coated24"18"€1,531.16
JUSTRITE 891300 Piggyback Safety Cabinet, 2 Door Manual Close, 45L Capacity, 457 x 1092 x 457mm Size | CD8CQK 89130018"Yellow-NoNEPA 30Powder Coated--€757.78
JUSTRITE 891301 12 Gallon Flammable Safety Cabinet, Red | CD8CQL 89130118"Red-NoNEPA 30Powder Coated--€1,391.04
JUSTRITE 891303 12 Gallon Flammable Safety Cabinet, Gray | CD8CQN 89130318"Gray1NoNEPA 30Powder Coated---
RFQ
JUSTRITE 891305 12 Gallon Flammable Safety Cabinet, White | CD8CQP 89130518"White1NoNEPA 30Powder Coated--€1,234.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 891701 Flammable Safety Cabinet, 1 Shelf, 2 Doors, Manual Close, 17 Gallon, Red
€1,754.71 /unit