JUSTRITE 7325130 Type Ii Dot Safety Can 16-1/2 Inch H Red | AA9AXG 1BX14

JUSTRITE 7325130 Type II Safety Can, 2.5 gal. Capacity, Steel, Powder Coated Finish, Red, 12.7 Inch Height

Item: AA9AXG Model: 7325130Cross Ref: 1BX14
In Stock

Get it by Tuesday, Jun 17

€333.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType II DOT Safety Can
Can TypeType II
Capacity2.5 gal.
ColorRed
Faucet TypeTop Mounted With Spout
Fill Pour Hole Size1 17/25"
FinishPowder Coated
Flame ArrestorYes
Handle TypeTrigger
Height12.7"
Hose Length9"
Hose Outside Dia.1"
MaterialSteel
Outside Dia.11 3/4"
Spout TypeFlexible Metal Hose Spout
Used ForFlammables
Can StyleDOT-Approved Type II
Cap FeaturesAuto Venting, Leakproof, Self Closing
Diameter11 3/4"
Footprint ShapeCircle
For Use WithFlammables
Includes1" OD Flexible Hose
Includes Flame ArrestorYes
Product TypeType II Safety Can
StandardsCARB, D.O.T., FM, HM-181, NFPA CODE 30, OSHA, UN

Shipping Info:

Ship weight (kg) 5.3582
Ship height (cm)35.56
Ship length (cm)35.56
Ship width (cm)30.48
HS code7310290050
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeSpout TypeFlame ArrestorHandle TypePrice
JUSTRITE 7350110 Type Ii Dot Safety Can Red 17-1/2 Inch Height | AA4ZZR 13M490 7350110Type IIRed5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€378.16
JUSTRITE 7350130 Type Ii Dot Safety Can Red 18-1/4 Inch Height | AD2DVG 3NKU3 7350130Type IIRed5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€388.20
JUSTRITE 7325120 Type Ii Dot Safety Can Red 16-1/2 Inch Height | AE4LYP 5LRG3 7325120Type IIRed2.5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€375.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7325130 Type II Safety Can, 2.5 gal. Capacity, Steel, Powder Coated Finish, Red, 12.7 Inch Height
€333.97 /unit