JUSTRITE 7250120Z Steel Safety Can, Type II, Metal Hose, 5 Gallon, 19L, 5/8 Inch Size, Red | CH6GLK

JUSTRITE 7250120 Type II Safety Can, 5 gal. Capacity, Steel, Powder Coated Finish, Red

Item: CH6GLK Model: 7250120Cross Ref: 5AK44
In Stock

Get it by Tuesday, Jun 10

€127.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType II Safety Can
Can TypeType II
Capacity5 gal.
ColorRed
Faucet TypeTop Mounted With Spout
FinishPowder Coated
Flame ArrestorYes
Handle TypeTrigger
Height17 1/2"
Hose Length9"
Hose Outside Dia.5/8"
MaterialSteel
Outside Dia.11 3/4"
Spout TypeFlexible Metal Hose Spout
Used ForFlammables
Can StyleType II
Diameter11 3/4"
Includes5/8" OD Flexible Hose
Includes Flame ArrestorYes
Product TypeType II Safety Can
StandardsCARB, FM, NFPA CODE 30, OSHA, TUV APPROVED, UL, ULC

Shipping Info:

Ship weight (kg) 3.9025
Ship height (cm)48.26
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Frequently Asked Questions:

Q. What is the difference between Type 2 and Type 1 safety cans?

A. Type II safety cans have 2 openings, one for pouring and one for filling. Whereas Type I safety cans only have 1 opening to pour & fill.

Q. What kind of chemicals can be stored in safety cans?

A. Users can store flammable or combustible liquids like gasoline, kerosene, diesel, propane, isopropyl alcohol and various oils.

Q. What is the capacity of Justrite 7250120 Type II safety can?

A. 5 gallons.

Q. What is the difference between Type 2 and Type 1 safety cans?

A. Type II safety cans have 2 openings, one for targeted pouring and the other with an ergonomically designed lift lever for easy filling. Whereas Type I safety cans only have 1 opening to pour & fill.

Q. What is the advantage of Justrite 7250120 Type II safety can as a flame arrester?

A. The stainless steel flame arrester is an essential safety feature in this safety can as it prevents flashback ignition. It acts as a barrier between the external atmosphere and the contents of the can keeping the environment safe.

Q. How do I install this safety can?

A.

  • Select a secure and stable surface to place the can. Ensure it is conveniently located for easy access during dispensing.
  • Before installation, ensure the can is clean and free from any debris or contaminants. Inspect the seals and components for any signs of damage.
  • Place the can on the chosen surface and ensure it is level and stable. Make sure it is positioned away from any potential hazards or obstructions.
  • If the can includes a dispensing hose, securely attach it to the designated outlet on the can. Ensure the connection is tight and leak-free.
  • Check if the can is equipped with any safety features, such as self-closing lids or flame arresters. Ensure these features are in place and functioning properly.

Q. How to maintain Justrite 7250120 Type II safety can?

A.

  • Regularly clean the plunger and dispensing cans to remove residue and buildup. Use mild detergent and water to wipe the exterior and interior surfaces. Rinse thoroughly and allow the cans to dry before using them.
  • Routinely check the seals, plungers and other components of the cans for any signs of wear, damage, or deterioration. Replace any worn-out or damaged parts to maintain proper functioning and prevent leaks.
  • If necessary, lubricate the plunger and dispensing cans according to the manufacturer's guidelines. Follow the recommended procedures and intervals to ensure smooth operation.
  • When not in use, store the cans in a clean and dry environment, away from direct sunlight and extreme temperatures. Adhere to any specific storage instructions provided by the manufacturer to maintain the cans' quality.
  • Periodically inspect the safety features of the cans, such as self-closing lids, flame arresters, and pressure relief valves. Ensure that these features are working properly and free from any obstructions or blockages that could compromise safety.

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeSpout TypeFlame ArrestorHandle TypePrice
JUSTRITE 7210120 Safety Can, Type II, 4L Capacity, 241mm Dia., 267mm Length | AD2DVD 3NKT5 7210120Type IIRed1 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€139.83
JUSTRITE 7220120 Safety Can, Type II, 7.5L Capacity, 241mm Dia., 337mm Length | AD2DVE 3NKT7 7220120Type IIRed2 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€115.27
JUSTRITE 7250130 Safety Can, Type II, 19L Capacity, 298mm Dia., 445mm Length | AD2DVF 3NKT9 7250130Type IIRed5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€120.78
JUSTRITE 7225130 Safety Can, Type II, 9.5L Capacity, 298mm Dia., 305mm Length | AE4LYM 5LRG1 7225130Type IIRed2.5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€118.20
JUSTRITE 7225120Z Steel Safety Can, Type II, Metal Hose, 2.5 Gallon, 9.5L, Red | CH6GLF 7225120Type IIRed2.5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€149.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7250120 Type II Safety Can, 5 gal. Capacity, Steel, Powder Coated Finish, Red
€127.29 /unit