Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JUSTRITE 7225120Z Steel Safety Can, Type II, Metal Hose, 2.5 Gallon, 9.5L, Red | CH6GLF

JUSTRITE 7225120 Type II Safety Can, 2.5 gal. Capacity, Steel, Powder Coated Finish, Red

Item: CH6GLF Model: 7225120Cross Ref: 9JFG0
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€172.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType II Safety Can
Can TypeType II
Capacity2.5 gal.
ColorRed
Faucet TypeTop Mounted With Spout
Fill Pour Hole Size1 17/25"
FinishPowder Coated
Flame ArrestorYes
Handle TypeTrigger
Height12"
Hose Length9"
Hose Outside Dia.5/8"
MaterialSteel
Outside Dia.11 3/4"
Spout TypeFlexible Metal Hose Spout
Used ForFlammables

Shipping Info:

Ship weight (kg) 3.4605
Ship height (cm)30.48
Ship length (cm)29.85
Ship width (cm)29.85
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeSpout TypeFlame ArrestorHandle TypePrice
JUSTRITE 7210120 Safety Can, Type II, 4L Capacity, 241mm Dia., 267mm Length | AD2DVD 3NKT5 7210120Type IIRed1 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€139.83
JUSTRITE 7220120 Safety Can, Type II, 7.5L Capacity, 241mm Dia., 337mm Length | AD2DVE 3NKT7 7220120Type IIRed2 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€115.27
JUSTRITE 7250130 Safety Can, Type II, 19L Capacity, 298mm Dia., 445mm Length | AD2DVF 3NKT9 7250130Type IIRed5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€120.78
JUSTRITE 7225130 Safety Can, Type II, 9.5L Capacity, 298mm Dia., 305mm Length | AE4LYM 5LRG1 7225130Type IIRed2.5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€118.20
JUSTRITE 7250120Z Steel Safety Can, Type II, Metal Hose, 5 Gallon, 19L, 5/8 Inch Size, Red | CH6GLK 7250120Type IIRed5 gal.SteelTop Mounted With SpoutFlexible Metal Hose SpoutYesTrigger€127.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7225120 Type II Safety Can, 2.5 gal. Capacity, Steel, Powder Coated Finish, Red
€172.73 /unit