Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

JUSTRITE 7225240Z Shelf Safety Can, Type I, Bottom Faucet, 2.5 Gallon, 9.5L, Yellow | CH6GLH

JUSTRITE 7225240 Type I Safety Can, 2.5 gal. Capacity, Steel, Yellow

Item: CH6GLH Model: 7225240Cross Ref: 13M482
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€282.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType I Safety Can
Can TypeType I
Capacity2.5 gal.
ColorYellow
Faucet TypeBottom Mounted
Fill Pour Hole Size1 17/25"
Flame ArrestorYes
Handle TypeSwinging
Height11 1/2"
MaterialSteel
Spout TypeWithout Spout
Used ForDiesel
Can StyleType I Bottom-Mounted Faucet
Cap FeaturesPressure Relief, Self Closing, Vacuum Relief
Diameter11 3/4"
Faucet Channel Diameter1/2"
Footprint ShapeCircle
For Use WithDiesel
Includes1/2" ID Bottom-Mounted Faucet
Includes Flame ArrestorYes
Product TypeType I Safety Can
StandardsCARB, FM, NFPA CODE 30, OSHA

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)29.21
Ship length (cm)29.85
Ship width (cm)29.85
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
JUSTRITE 7150250 Safety Dispensing Can, Steel, 19L Capacity, 298mm Dia., 429mm Length | AA4ZZC 13M477 7150250Type IYellow5 gal.SteelBottom MountedYesSwinging€201.60
JUSTRITE 7225250 Safety Dispensing Can, Steel, 9.5L Capacity, 298mm Dia., 292mm Length | AA4ZZJ 13M483 7225250Type IYellow2.5 gal.SteelBottom MountedYesSwinging€204.96
JUSTRITE 7150240Z Safety Can, Laboratories, Type I, Rigid Faucet,  5 Gallon, Yellow | CH6GLD 7150240Type IYellow5 gal.SteelBottom MountedYesSwinging€231.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 7225240 Type I Safety Can, 2.5 gal. Capacity, Steel, Yellow
€282.24 /unit